Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE MSQB50R-XN High Precision Rotary Table, Rack and Pinion, 50 mm Model Size, Both Directions/Shock Pads | CU4EEA

SPEEDAIRE MSQB50R-XN High Precision Rotary Table, Rack and Pinion, 50 mm Model Size, Both Directions/Shock Pads

Item: CU4EEA Model: MSQB50R-XNCross Ref: 5YER0
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€815.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Table
Body Material FinishAnodized
Bore50 mm
Bore Dia.50 mm
Cover MaterialAluminum Alloy
Cover Material FinishPlated
Cushion OptionInternal Shock Absorber
Cushion TypeBoth Directions, Shock Pads , Shock Absorber
End Cap MaterialAluminum Alloy
Height46 mm
Housing MaterialAluminum Alloy , Anodized Aluminum
Length183.4 mm
Max. Pressure87 psi
Operating Temp. Range+32°F to +140°F
Pinion MaterialSteel Alloy
Piston MaterialStainless Steel
Plate MaterialAluminum Alloy
Port TypeRC
Powertrain MaterialCarbon Steel
Shaft TypeAluminum , Anodized Aluminum Table
System Of MeasurementInch
Table MaterialAluminum Alloy
Table Material FinishAluminum Alloy , Anodized , Chromate Coated
TypeRack And Pinion
Width85.4 mm

Shipping Info:

Ship weight (kg) 2.0835
Ship height (cm)7.62
Ship length (cm)18.42
Ship width (cm)8.57
Country of OriginJP

Product Variants

ProductModelBore Dia.Cushion TypeMax. PressureRotation AngleShaft Dia.Shaft LengthHeightHousing MaterialPrice
SPEEDAIRE MSQB100R-XN High Precision Rotary Table, Rack and Pinion, 100 mm Model Size, Std Precision Model | CU4EDU MSQB100R-XN100 mmBoth Directions, Shock Pads87 psi---59 mmAnodized Aluminum€888.84
SPEEDAIRE MSQB100A-XN High Precision Rotary Table, Rack and Pinion, 100 mm Model Size, Std Precision Model | CU4EDV MSQB100A-XN100 mmRubber Bumper145 psi---59 mmAnodized Aluminum€737.92
SPEEDAIRE MSQB200R-XN High Precision Rotary Table, Rack and Pinion, 200 mm Model Size, Std Precision Model | CU4EDW MSQB200R-XN200 mmBoth Directions, Shock Pads87 psi---74 mmAnodized Aluminum€1,161.77
SPEEDAIRE MSQB200A-XN High Precision Rotary Table, Rack and Pinion, 200 mm Model Size, Std Precision Model | CU4EDX MSQB200A-XN200 mmRubber Bumper145 psi---74 mmAnodized Aluminum€972.82
SPEEDAIRE MSQB30R-XN High Precision Rotary Table, Rack and Pinion, 30 mm Model Size, Both Directions/Shock Pads | CU4EDY MSQB30R-XN30 mmBoth Directions, Shock Pads87 psi---40 mmAnodized Aluminum€573.06
SPEEDAIRE MSQB30A-XN High Precision Rotary Table, Rack and Pinion, 30 mm Model Size, Std Precision Model | CU4EDZ MSQB30A-XN30 mmRubber Bumper145 psi---40 mmAnodized Aluminum€501.48
SPEEDAIRE MSQB50A-XN High Precision Rotary Table, Rack and Pinion, 50 mm Model Size, Std Precision Model | CU4EEB MSQB50A-XN50 mmRubber Bumper145 psi---46 mmAnodized Aluminum€572.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE MSQB50R-XN High Precision Rotary Table, Rack and Pinion, 50 mm Model Size, Both Directions/Shock Pads
€815.91 /unit