Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE CRB1BW100-90S Rotary Actuator, Vane Style, 90 Deg. Rotation Angle, 100 mm Model Size, Basic Model | CU4EFJ

SPEEDAIRE CRB1BW100-90S Rotary Actuator, Vane Style, 90 Deg. Rotation Angle, 100 mm Model Size, Basic Model

Item: CU4EFJ Model: CRB1BW100-90SCross Ref: 5PEZ3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€478.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Actuator
Actuator StyleVane
Bore100 mm
Bore Dia.100 mm
Cushion TypeRubber Bumper
For Fluid TypeAir
Height125 mm
Housing MaterialAluminum Alloy , Anodized Aluminum
Housing Material FinishAnodized
Key Height With Shaft28 mm
Keyway Length5 mm
Keyway TypeSquare
Length140 mm
Max. Pressure145 psi
Mount StyleBasic
Operating Temp. Range+40°F to +140°F
Output Shaft TypeKeyed Shaft
Piston MaterialCarbon Steel
Port TypeRC
Powertrain MaterialCarbon Steel
Rotation Angle90°
Shaft Dia.25 mm
Shaft Length65 mm
Shaft TypeCarbon Steel
System Of MeasurementMetric
TypeVane Style
Width103 mm
Air Inlet Center To Center Distance38 mm
Bore Diameter100 mm
Keyway Depth7 mm
Keyway Width7 mm
Magnetic PistonNon-Magnetic Piston
Maximum Operating Pressure145 psi
Maximum Operating Temperature140°F
Minimum Operating Pressure21.76 psi
Minimum Operating Temperature41°F
Mounting StyleBasic
Output Torque150 N-m
Overall Height140 mm
Overall Length198 mm
Overall Width125 mm
Port LocationSide Ported
Shaft Diameter24.9 mm
StandardsROHS COMPLIANT
Weight3.99 Kg

Shipping Info:

Ship weight (kg) 4.203
Ship height (cm)14
Ship length (cm)19.8
Ship width (cm)12.5
Country of OriginJP

Product Variants

ProductModelBore Dia.Cushion TypeMax. PressureRotation AngleShaft Dia.Shaft LengthHeightHousing MaterialPrice
SPEEDAIRE MSQB100R-XN High Precision Rotary Table, Rack and Pinion, 100 mm Model Size, Std Precision Model | CU4EDU MSQB100R-XN100 mmBoth Directions, Shock Pads87 psi---59 mmAnodized Aluminum€888.84
SPEEDAIRE MSQB100A-XN High Precision Rotary Table, Rack and Pinion, 100 mm Model Size, Std Precision Model | CU4EDV MSQB100A-XN100 mmRubber Bumper145 psi---59 mmAnodized Aluminum€737.92
SPEEDAIRE MSQB200R-XN High Precision Rotary Table, Rack and Pinion, 200 mm Model Size, Std Precision Model | CU4EDW MSQB200R-XN200 mmBoth Directions, Shock Pads87 psi---74 mmAnodized Aluminum€1,161.77
SPEEDAIRE MSQB200A-XN High Precision Rotary Table, Rack and Pinion, 200 mm Model Size, Std Precision Model | CU4EDX MSQB200A-XN200 mmRubber Bumper145 psi---74 mmAnodized Aluminum€972.82
SPEEDAIRE MSQB30R-XN High Precision Rotary Table, Rack and Pinion, 30 mm Model Size, Both Directions/Shock Pads | CU4EDY MSQB30R-XN30 mmBoth Directions, Shock Pads87 psi---40 mmAnodized Aluminum€573.06
SPEEDAIRE MSQB30A-XN High Precision Rotary Table, Rack and Pinion, 30 mm Model Size, Std Precision Model | CU4EDZ MSQB30A-XN30 mmRubber Bumper145 psi---40 mmAnodized Aluminum€501.48
SPEEDAIRE MSQB50R-XN High Precision Rotary Table, Rack and Pinion, 50 mm Model Size, Both Directions/Shock Pads | CU4EEA MSQB50R-XN50 mmBoth Directions, Shock Pads87 psi---46 mmAnodized Aluminum€666.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE CRB1BW100-90S Rotary Actuator, Vane Style, 90 Deg. Rotation Angle, 100 mm Model Size, Basic Model
€478.80 /unit