Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 6X375 Air Cylinder 1 1/2 Inch Bore 6 Inch Stroke | AF2PMZ

SPEEDAIRE 6X375 Air Cylinder 1 1/2 Inch Bore 6 Inch Stroke

Item: AF2PMZ Model: 6X375
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialAluminum
Body Material FinishBlack Oxide, Silver Plated
Bore Dia.1 1/2"
ColorBlack, Silver
Cushion TypeNone
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesPiston Magnet, Sq. Head
FinishSilver And Black
For Fluid TypeAir
Max. Load441 lbs.
Max. Pressure250 psi
Mounting OrientationMultiposition
Mounting TypeSide Tapped, Sleeve Nut
Overall Length11 3/8"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Piston Rod Material FinishChrome Plated
Rod Dia.5/8"
Rod Thread Length3/4"
Rod Thread Size1/2"-20
Single Acting/double ActingDouble Acting
Stroke6"
System Of MeasurementInch
Tie Rod MaterialSteel
Tube MaterialAluminum
TypeTie Rod
Bore Diameter1 1/2"
Cylinder TypeTie Rod
Maximum Operating Pressure250 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature-20°F
MountingTapped Hole
Overall Height11 3/8"
Rod Diameter5/8"
Stroke Length6"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)7.37
Ship length (cm)31.75
Ship width (cm)7.62
HS code8412310040
Country of OriginUS

Product Variants

ProductModelBody MaterialStrokeCushion TypeOverall LengthEnd Cap MaterialFinishPiston MaterialColorPrice
SPEEDAIRE 4MU21 Air Cylinder 2 Inch Stroke 7.375 Inch Length | AD8UUR 4MU21Steel2"None7 3/8"SteelBlackSteelBlack€304.77
SPEEDAIRE 5TDY0 Air Cylinder 1-1/2 Inch Strok 6.875 Inch Length | AE6JWH 5TDY0Aluminum1 1/2"Adjustable6 7/8"AluminumSilver And BlackAluminumBlack, Silver€181.20
SPEEDAIRE 5TED5 Air Cylinder 6 Inch Stroke 11.375 Inch Length | AE6KAJ 5TED5Aluminum6"Adjustable11 3/8"AluminumSilver And BlackAluminumBlack, Silver€272.73
SPEEDAIRE 5TEE5 Air Cylinder 12 Inch Stroke 17.375 Inch Length | AE6KAU 5TEE5Aluminum12"Adjustable17 3/8"AluminumSilver And BlackAluminumBlack, Silver€313.12
SPEEDAIRE 5TEE8 Air Cylinder 13-1/2 Inch Strok 18.875 Inch Length | AE6KAW 5TEE8Aluminum13 1/2"Adjustable18 7/8"AluminumSilver And BlackAluminumBlack, Silver€431.78
SPEEDAIRE 5TEF0 Air Cylinder 14-1/2 Inch Strok 19.875 Inch Length | AE6KAY 5TEF0Aluminum14 1/2"Adjustable19 7/8"AluminumSilver And BlackAluminumBlack, Silver€423.81
SPEEDAIRE 5TEF3 Air Cylinder 16 Inch Stroke 21.375 Inch Length | AE6KBA 5TEF3Aluminum16"Adjustable21 3/8"AluminumSilver And BlackAluminumBlack, Silver€349.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 6X375 Air Cylinder 1 1/2 Inch Bore 6 Inch Stroke