SPEEDAIRE 6WA75 Hose Reel 3/4 Inch 50 Feet 250 Psi | AF2NLP

SPEEDAIRE 6WA75 Hose Reel 3/4 Inch 50 Feet 250 Psi

Item: AF2NLP Model: 6WA75
In Stock

Get it by Tuesday, Jun 10

€778.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Motion TypeStationary
Bearing ConstructionPermanently Lubricated
BearingsPermanently Lubricated
Corrosion ResistanceYes
Drive TypeSpring Return
Drive Type - Hose ReelsSpring Return
Duty RatingIndustrial
EnclosedNo
Enclosed ReelNo
Fasteners IncludedNo
FinishPowder Coated
Finish - Hose ReelsPowder Coated
For Dual HoseNo
Hose ColorBlack , Green
Hose Cover MaterialRubber
Hose Fitting A GenderMale
Hose Fitting A MaterialBrass
Hose Fitting B GenderMale
Hose Fitting B MaterialSteel
Hose IncludedYes
Hose Inside Dia.3/4"
Hose Length50 ft.
Hose MaterialRubber
Hose Reel Primary ApplicationAir, Water
Hose Tube MaterialRubber
Housing MaterialSteel
IncludesHose
Includes Hose StopYes
Includes Leader HoseNo
Latch TypeLocking
Max. Pressure250 psi
Max. Temp.210°F
MediaAir, Water
MountingFloor Mount
Number Of Mounting Holes4
Overall Height27"
Overall Length26.187"
Overall Width12"
Reel MaterialSteel
Seal MaterialViton
Seal TypeViton
Speed Limited RetractionNo
Spiral Hose GuardNo
Swivel Inlet GenderFemale
Swivel MaterialBrass
Swivel Outlet GenderFemale
Fitting GenderMale x Male
Fitting TypeNPT x NPT
Hose Fitting A Size3/4"
Hose Fitting A TypeNPT
Hose Fitting B Size3/4"
Hose Fitting B TypeNPT
Hose Outside Dia.1 3/16"
Hose Reel TypeWall Mount Hose Reel
Maximum Operating Pressure250 psi
Mount Base Height12 1/8"
Mount Base Width10 7/16"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height10 15/16"
Mounting Hole Center To Center Width9 3/16"
Overall Dimensions26 3/16" L x 12" W x 27" H
Reel ColorGreen
Reel Diameter25"
Reel FinishPowder Coated
Reel Width6 1/4"
Swivel Inlet Thread Size3/4"
Swivel Inlet TypeNPT
Swivel Outlet TypeNPT
Weight96.8 lbs.

Shipping Info:

Ship weight (kg) 43.65
Ship height (cm)68.58
Ship length (cm)66.52
Ship width (cm)30.48
HS code8479899899
Country of OriginCN

Product Variants

ProductModelHose IncludedSwivel MaterialReel MaterialHose Inside Dia.Drive TypeFinishHousing MaterialSeal TypePrice
SPEEDAIRE 2CUA3 Hose Reel 1/4 Inch 50 Feet 300 Psi | AB9FGC 2CUA3YesBrassSteel1/4"Spring ReturnPowder CoatedSteelNitrile€211.42
SPEEDAIRE 2CUA5 Hose Reel 3/8 Inch 35 Feet 300 Psi | AB9FGD 2CUA5YesBrassSteel3/8"Spring ReturnPowder CoatedSteelNitrile€152.59
SPEEDAIRE 2CUA7 Hose Reel 3/8 Inch 50 Feet 300 Psi | AB9FGE 2CUA7YesBrassSteel3/8"Spring ReturnPowder CoatedSteelNitrile€200.53
SPEEDAIRE 2CUA9 Hose Reel 1/2 Inch 50 Feet 300 Psi | AB9FGF 2CUA9YesBrassSteel1/2"Spring ReturnPowder CoatedSteelNitrile€362.41
SPEEDAIRE 2CUB6 Hose Reel 3/8 Inch 100 Feet 300 Psi | AB9FGG 2CUB6YesBrassSteel3/8"Spring ReturnPowder CoatedSteelNitrile€732.78
SPEEDAIRE 2CUB8 Hose Reel 1/2 Inch 75 Feet 300 Psi | AB9FGH 2CUB8YesBrassSteel1/2"Spring ReturnPowder CoatedSteelNitrile€581.77
SPEEDAIRE 2CUC1 Hose Reel 3/4 Inch 75 Feet 300 Psi | AB9FGJ 2CUC1YesBrassSteel3/4"Spring ReturnPowder CoatedSteelNitrile€748.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 6WA75 Hose Reel 3/4 Inch 50 Feet 250 Psi
€778.21 /unit