SPEEDAIRE 6EWK5 Compressor/generator 13hp 30gal 15.7cfm | AE8PLE

SPEEDAIRE AG2-SH13-30G Compressor/generator 13hp 30gal 15.7cfm

Item: AE8PLE Model: AG2-SH13-30GCross Ref: 6EWK5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,491.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStationary Air Compressor/Generator
Amps @ 120/240v15A
Engine BrandHonda
Free Air Cfm @ 90 Psi17 CFM
Free Air Cfm @ Max. Pressure15.7 CFM
Fuel Tank Capacity1.7 gal.
Guard TypeSteel
Hp13 hp
Hz60 Hz
Low Oil Shut DownYes
Max. Pressure175 psi
Number Of Outlets4
Overall Height45"
Overall Length40"
Overall Width24 1/2"
Pump Oil Capacity24.7 oz.
Pump Rpm864 RPM
Pump TypeTwo Stage Oil Lubricated
Rated Watts2300/3500 W
Rpm3600 RPM
Run Time @ 1/2 Load4 hrs.
Run Time @ Full Load3.8 hrs.
Sound Level80.4 dBA
Starter TypeRecoil
Tank Size30 gal.
Tank TypeHorizontal
Watts3500 W
Engine Oil Capacity37 oz.
Engine Output Power13 hp
Engine Starter TypeRecoil
Free Air Flow Rate @ Maximum Pressure15.7 CFM
Fuel TypeGasoline
Includes(2) Gauges, Regulator
Low Oil ShutdownYes
Lubrication TypeOil Lubricated
Maximum Operating Pressure175 psi
Maximum Speed3600 RPM
Outlet GenderFemale
Outlet TypeNPT
Tank StyleHorizontal
Weight435 lbs.

Shipping Info:

Ship weight (kg) 254.25
Ship height (cm)152.4
Ship length (cm)147.32
Ship width (cm)93.98
HS code8414308080
Country of OriginUS

Product Details:

Speedaire 6EWK5 compressor / generator provides a dual-purpose solution, offering compressed air for powering pneumatic tools and a generator for supplying electricity to job site equipment. It is ideal for construction, agriculture and emergency response scenarios where access to power sources may be limited. The compressor aids in running air-powered tools like nail guns and pneumatic drills, enhancing efficiency on-site.

Features:

  • This Speedaire compressor / generator unit operates using a single engine that drives two primary components: the compressor and the generator.
  • The compressor compresses atmospheric air into a storage tank, where it is stored at high pressure for powering pneumatic tools.
  • Meanwhile, the generator produces electrical power as the engine drives its alternator, which converts mechanical energy into electricity.
  • This combination allows the unit to provide both compressed air and electricity simultaneously or independently, making it versatile for construction sites and remote locations.
  • The engine runs on gasoline, has a low oil shutdown feature for protection, and is manually started with a recoil starter.

Frequently Asked Questions:

Q. What is the difference between 1 and 2-stage air compressors?

A. The basic difference between a 1-stage and 2-stage air compressor is the number of times the air gets compressed. Air is compressed once in a 1-stage compressor, while it is compressed twice (for doubling the pressure) in a 2-stage compressor.

Q. Which is a better, one-stage or two-stage air compressor?

A. Two-stage air compressors deliver more airflow and are more efficient than their one-stage counterparts.

Q. How do air compressors fill up?

A. When you use a power tool, the tank's pressure drops as the compressed air travels through the hose to your tool. The compressor will restart and fill the tank when the pressure in the tank falls too low.

Product Variants

ProductModelTank SizeSound LevelFree Air Cfm @ Max. PressureMax. PressureTank TypeStarter TypeFuel Tank CapacityFree Air Cfm @ 90 PsiPrice
SPEEDAIRE 13N456 Compressor/generator Portable Recoil | AA6AFC AG2-PH13-08G18 gal.80.4 dBA15.7 CFM175 psiTwinRecoil1.7 gal.17 CFM€4,084.38
SPEEDAIRE 13N457 Compressor/generator Portable | AA6AFD AG2-PH13-08G1E8 gal.80.4 dBA15.7 CFM175 psiTwinElectric1.7 gal.17 CFM€4,411.40
SPEEDAIRE 4NB86 Compressor/generator 6.5 Hp 10.9 Max Cfm | AD8WHJ AG1-PH65-08G8 gal.74.8 dBA10.9 CFM125 psiTwinRecoil0.95 gal.11.9 CFM€2,676.16
SPEEDAIRE 4NB87 Compressor/generator 13 Hp 16.3 Cfm Max | AD8WHK AG2-SH08-08G8 gal.80.4 dBA15.7 CFM175 psiTwinRecoil1.7 gal.17 CFM€3,803.10
SPEEDAIRE 6EWK4 Compressor/generator 13hp 8gal 15.7cfm | AE8PLD AG2-SH13-08GE8 gal.80.4 dBA15.7 CFM175 psiTwinElectric1.7 gal.17 CFM€4,120.28
SPEEDAIRE 6EWK6 Compressor/generator 13hp 30gal 15.7cfm | AE8PLF AG2-SH13-30GE30 gal.80.4 dBA15.7 CFM175 psiHorizontalElectric1.7 gal.17 CFM€4,803.93
SPEEDAIRE 39GC06 Air Compressor Combo 22 HP 5000W | AH9BYY AGW-SH22-20G20 gal.85 dBA29 CFM175 psiHorizontalElectric10 gal.30.5 CFM€13,320.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE AG2-SH13-30G Compressor/generator 13hp 30gal 15.7cfm
€4,491.35 /unit