SPEEDAIRE 4NB87 Compressor/generator 13 Hp 16.3 Cfm Max | AD8WHK

SPEEDAIRE AG2-SH08-08G Compressor/generator 13 Hp 16.3 Cfm Max

Item: AD8WHK Model: AG2-SH08-08GCross Ref: 4NB87
In Stock

Get it by Wednesday, Jun 11

€4,083.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStationary Air Compressor/Generator
Amps @ 120/240v15A
Engine BrandHonda
Free Air Cfm @ 90 Psi17 CFM
Free Air Cfm @ Max. Pressure15.7 CFM
Fuel Tank Capacity1.7 gal.
Hp13 hp
Hz60 Hz
Low Oil Shut DownYes
Max. Pressure175 psi
Number Of Outlets4
Overall Height36"
Overall Length45"
Overall Width22"
Pump Oil Capacity40.6 oz.
Pump Rpm864 RPM
Pump TypeTwo Stage Splash Lubricated
Rated Watts2300/3500 W
Rpm3600 RPM
Run Time @ 1/2 Load5.3 hrs.
Run Time @ Full Load3.8 hrs.
Sound Level80.4 dBA
Starter TypeRecoil
Tank Size8 gal.
Tank TypeTwin
Watts2300/3500 W
Engine Oil Capacity37 oz.
Engine Output Power13 hp
Engine Starter TypeRecoil
Free Air Flow Rate @ Maximum Pressure15.7 CFM
Fuel TypeGasoline
Includes(2) Gauges, Regulator
Low Oil ShutdownYes
Lubrication TypeSplash Lubricated
Maximum Operating Pressure175 psi
Maximum Speed3600 RPM
Outlet GenderFemale
Outlet TypeNPT
Tank StyleHorizontal
Weight360 lbs.

Shipping Info:

Ship weight (kg) 181.35
Ship height (cm)120.65
Ship length (cm)82.55
Ship width (cm)119.38
HS code8414809000
Country of OriginUS

Product Details:

    • ASME Tank (Yes)
    • Engine Oil Capacity (37.0 Oz.)
    • Max. Watts @ 120V (3500)
    • Sleeves (Cast Iron)

Product Variants

ProductModelTank SizeSound LevelFree Air Cfm @ Max. PressureMax. PressureTank TypeStarter TypeFuel Tank CapacityFree Air Cfm @ 90 PsiPrice
SPEEDAIRE 13N456 Compressor/generator Portable Recoil | AA6AFC AG2-PH13-08G18 gal.80.4 dBA15.7 CFM175 psiTwinRecoil1.7 gal.17 CFM€4,084.38
SPEEDAIRE 13N457 Compressor/generator Portable | AA6AFD AG2-PH13-08G1E8 gal.80.4 dBA15.7 CFM175 psiTwinElectric1.7 gal.17 CFM€4,411.40
SPEEDAIRE 4NB86 Compressor/generator 6.5 Hp 10.9 Max Cfm | AD8WHJ AG1-PH65-08G8 gal.74.8 dBA10.9 CFM125 psiTwinRecoil0.95 gal.11.9 CFM€2,676.16
SPEEDAIRE 6EWK4 Compressor/generator 13hp 8gal 15.7cfm | AE8PLD AG2-SH13-08GE8 gal.80.4 dBA15.7 CFM175 psiTwinElectric1.7 gal.17 CFM€4,120.28
SPEEDAIRE 6EWK5 Compressor/generator 13hp 30gal 15.7cfm | AE8PLE AG2-SH13-30G30 gal.80.4 dBA15.7 CFM175 psiHorizontalRecoil1.7 gal.17 CFM€4,182.65
SPEEDAIRE 6EWK6 Compressor/generator 13hp 30gal 15.7cfm | AE8PLF AG2-SH13-30GE30 gal.80.4 dBA15.7 CFM175 psiHorizontalElectric1.7 gal.17 CFM€4,803.93
SPEEDAIRE 39GC06 Air Compressor Combo 22 HP 5000W | AH9BYY AGW-SH22-20G20 gal.85 dBA29 CFM175 psiHorizontalElectric10 gal.30.5 CFM€13,320.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE AG2-SH08-08G Compressor/generator 13 Hp 16.3 Cfm Max
€4,083.59 /unit