Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5ZEH0 Air Cylinder 1-1/2 Inch Stroke 3.31 Inch Length | AE7MAN

SPEEDAIRE 5ZEH0 Air Cylinder 1-1/2 Inch Stroke 3.31 Inch Length

Item: AE7MAN Model: 5ZEH0
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Actuation TypeAir Extend, Spring Retract
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Body Material FinishSilver Plated
Bore Dia.7/16"
Cushion TypeNone
Cylinder ActionSingle Acting
End Cap MaterialAluminum
FeaturesNon-Switch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypeNose
Nose Mount Thread7/16"-20
Overall Length3.31"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Port Size#10-32
Port Thread TypeFine
Rod Dia.3/16"
Rod Thread Length1/2"
Rod Thread Size#10-32
Rod Thread TypeFine
Single Acting/double ActingSingle Acting
Spring Retraction Force1 lbs.
Stroke1 1/2"
System Of MeasurementInch
Tube MaterialStainless Steel
TypeRound Body
Bore Diameter7/16"
Cylinder TypeRound Body
Maximum Operating Pressure250 psi
Mounting StyleNose
Overall Height5 1/16"
Rod Diameter3/16"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.78
Ship length (cm)12.7
Ship width (cm)1.78
HS code8412310080
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureCushion TypePrice
SPEEDAIRE 5ZEG9 Air Cylinder 7/16 Inch Bore 1 Inch Stroke | AE7MAM 5ZEG91"2.81"7/16"Stainless SteelNoNose250 psiNone€26.28
SPEEDAIRE 5ZEH1 Air Cylinder 7/16 Inch Bore 2 Inch Stroke | AE7MAP 5ZEH12"3.81"7/16"Stainless SteelNoNose250 psiNone€31.12
SPEEDAIRE 5ZEH4 Air Cylinder 7/16 Inch Bore 5 Inch Stroke | AE7MAT 5ZEH45"6.81"7/16"Stainless SteelNoNose250 psiNone€45.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5ZEH0 Air Cylinder 1-1/2 Inch Stroke 3.31 Inch Length
€34.17 /unit