VESTIL L-270-DC-HD-SS Tote Lift DC Powered Stainless Steel 2000 lb Capacity 26.75 x 45 | AG7UTK

VESTIL L-270-DC-HD-SS Tote Lift, DC Powered, 2000 Lb. Capacity, Stainless Steel, 26.75 x 45 Inch Size

Item: AG7UTK Model: L-270-DC-HD-SS
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€8,690.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Pallet Lifter
Caster Wheel MaterialNylon
ColorSilver
Depth63"
Fork Length45"
Fork Width26 3/4"
Frame MaterialStainless Steel
Front Roller Dia.3"
Front Roller Width1 7/8"
Handle Length30"
Handle MaterialPlastic, Steel
Height46"
IncludesFully Welded Frame
Length63"
Load Capacity2000 lbs.
Lowered Height3 1/2"
MaterialStainless Steel
Max. Fork Height31 1/2"
Max. Travel Distance28"
Min. Fork Height3 1/2"
Power SourceDC Battery
Raised Height31 1/2"
Rear Caster Dia.5 3/4"
Rear Caster Width1 5/8"
Side Stabilizer Locks Height20 1/2"
Width26 1/2"

Shipping Info:

Ship weight (kg) 174.15
Ship height (cm)144.78
Ship length (cm)170.18
Ship width (cm)111.76
HS code8427900000
Country of OriginCN

Product Variants

ProductModelLoad CapacityFork LengthFork WidthFrame MaterialSide Stabilizer Locks HeightColorMaterialHeightPrice
VESTIL L-220-DC-HD Tote Lift DC Powered 3000 lb Capacity 20" x 45" | AG7UTG L-220-DC-HD3000 lbs.45"20"Steel20 1/2"BlueSteel49"€3,934.10
RFQ
VESTIL L-220-HD Tote Lift Hand Pump 3000 lb Capacity 20.5" x 43" | AG7UTH L-220-HD3000 lbs.43"20 1/2"Steel20 1/2"BlueSteel50"€1,248.33
RFQ
VESTIL L-270-DC-HD Tote Lift DC Powered 3000 lb Capacity 27" x 45" | AG7UTJ L-270-DC-HD3000 lbs.45"27"Steel20 1/2"BlueSteel46"€4,094.31
RFQ
VESTIL L-270-DP-HD Dual Power Tote Lift Charger 2200 lb Capacity 27" x 47" | AG7UTL L-270-DP-HD2200 lbs.47"27"Steel15 3/4"BlueSteel50 1/2"€4,151.55
RFQ
VESTIL L-270-HD Tote Lift Hand Pump 3000 lb Capacity 26.75" x 43" | AG7UTM L-270-HD3000 lbs.43"26 3/4"Steel20 1/2"BlueSteel50"€1,269.52
RFQ
VESTIL L-270-HD-SS Tote Lift Hand Pump Stainless Steel 2000 lb Capacity 26.75" x 45" | AG7UTN L-270-HD-SS2000 lbs.45"26 3/4"Stainless Steel20 1/2"SilverStainless Steel48"€5,855.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL L-270-DC-HD-SS Tote Lift, DC Powered, 2000 Lb. Capacity, Stainless Steel, 26.75 x 45 Inch Size
€8,690.38 /unit