Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5ZEC3 Air Cylinder 11.57 Inch Length Stainless Steel | AE7LYV

SPEEDAIRE 5ZEC3 Air Cylinder 11.57 Inch Length Stainless Steel

Item: AE7LYV Model: 5ZEC3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€163.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Body Material FinishSilver Plated
Bore Dia.2"
Cushion TypeNone
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesNon-Switch Ready
FinishSilver
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonNo
Max. Pressure250 psi
Mounting TypeNose
Nose Mount Thread1 1/4"-12
Overall Length11.57"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Piston Rod Material FinishChrome Plated
Port Size0.25"
Rod Dia.5/8"
Rod Thread Length22/25"
Rod Thread Size1/2"-20
Rod Thread TypeFine
Single Acting/double ActingDouble Acting
Stroke6"
System Of MeasurementInch
Temp. Range-10°F to +165°F
Tube MaterialStainless Steel
TypeRound
Air Inlet1/4" NPT
Bore Diameter2"
Cylinder TypeRound Body
Maximum Operating Pressure250 psi
Mounting StyleNose
Overall Height11 9/16"
Rod Diameter5/8"

Shipping Info:

Ship weight (kg) 1.044
Ship height (cm)5.28
Ship length (cm)30.48
Ship width (cm)5.28
HS code8412310080
Country of OriginUS

Product Variants

ProductModelStrokeMax. PressureOverall LengthEnd Cap MaterialRod Thread LengthPort SizeTypeTemp. RangePrice
SPEEDAIRE 2.00DSRD01.00 Air Cylinder 1 Inch Stroke 6.57 Inch Length | AE6LAH 5TRD3 5TRD31"100 psi6.57"Delrin22/25"1/4"Round+32°F to +160°F€118.93
SPEEDAIRE 2.00DXPSRD01.00 Air Cylinder 6 Inch Stroke 10.69 Inch Length | AE6LBQ 5TRG3 5TRG36"100 psi10.69"Delrin3/4"1/8"Round+32°F to +160°F€145.01
SPEEDAIRE 5ZEA9 Air Cylinder 2 Inch Stroke 7.57 Inch Length | AE7LYQ 5ZEA92"250 psi7.57"Aluminum22/25"0.25"Round Body-€114.15
SPEEDAIRE 5ZEC0 Air Cylinder 3 Inch Stroke 8.57 Inch Length | AE7LYR 5ZEC03"250 psi8.57"Aluminum22/25"0.25"Round Body-€120.65
SPEEDAIRE 5ZEC1 Air Cylinder 4 Inch Stroke 9.57 Inch Length | AE7LYT 5ZEC14"250 psi9.57"Aluminum22/25"0.25"Round Body-€125.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5ZEC3 Air Cylinder 11.57 Inch Length Stainless Steel
€163.44 /unit