SPEEDAIRE 5Z359 Tank Air 30 G 200 Psi | AE7KYC

SPEEDAIRE 5Z359 Tank Air 30 G 200 Psi

Item: AE7KYC Model: 5Z359
In Stock

Get it by Thursday, Jun 12

€763.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Tank
Asme TankYes
Capacity30 gal.
Diameter16"
Height21.7"
Length41.1"
MaterialSteel
Operating Pressure200 psi
Tank TypeHorizontal
TypeStationary
Maximum Compressor Output Power5 hp
Maximum Operating Pressure200 psi
Outside Diameter16"
Overall Height21.7"
Overall Length41.1"
Overall Width16"
StandardsASME U STAMP, ASME UM STAMP
Tank StyleHorizontal

Shipping Info:

Ship weight (kg) 75.15
Ship height (cm)55.12
Ship length (cm)104.39
Ship width (cm)40.64
HS code7311000090
Country of OriginUS

Product Details:

    • Baseplate for NEMA Frame (56, 56H, 56HZ)
    • Max. Recommended Pump Sz. (HP) (5/1, 2/2)
    • Shell (In.) (31.5)

Product Variants

ProductModelHeightCapacityOperating PressureOutside Dia.Max. Operating PressureTypeTank Dia.Port SizePrice
SPEEDAIRE 1YAC4 Air Tank Stationary 200 Psi 80 Gallon Vertical | AB4HDN 1YAC449 1/2"80 gal.200 psi--Stationary--€1,086.43
SPEEDAIRE 2TWC3 Air Tank Portable 13 Gallon | AC3JGC 2TWC316 1/2"13 gal.140 psi---12"-€381.61
SPEEDAIRE 4KP88 Tank Air 120 G 200 Psi | AD8KAV 4KP8870 1/2"120 gal.200 psi--Stationary--€2,242.99
RFQ
SPEEDAIRE 5Z360 Tank Air 60 Gallon 200 Psi | AE7KYD 5Z36027 3/5"60 gal.200 psi--Stationary--€1,389.39
SPEEDAIRE 52YM08 Steel Air Tank, Green Powder Coated | CD2FQV 52YM08 52YM0818.234"-135 psi----3/4", 3/4", 1/2"€807.56
SPEEDAIRE 6CJL3 Air Tank, 240 Gal Tank Capacity, 200 PSI | CU4BJQ 6CJL388 1/2"240 gal.-30"200 psiStationary--€3,973.67
SPEEDAIRE 6CJL4 Air Tank, 400 Gal Tank Capacity, 200 PSI | CU4BJR 6CJL4101"400 gal.-36"200 psiStationary--€11,654.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5Z359 Tank Air 30 G 200 Psi
€763.16 /unit