Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5XNY5 Air Cylinder 27.625 Inch Length Stanless Steel | AE7FFA

SPEEDAIRE 5XNY5 Air Cylinder 27.625 Inch Length Stainless Steel

Item: AE7FFA Model: 5XNY5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,615.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.2"
ColorSilver
Cushion TypeAdjustable
End Cap MaterialStainless Steel
FinishSilver
Magnetic PistonNo
Max. Load785 lbs.
Max. Pressure250 psi
Mounting TypeClevis Bracket
Overall Length27 5/8"
Piston MaterialAluminum Alloy
Piston Rod MaterialStainless Steel
Pivot Hole Dia.1/2"
Rod Dia.5/8"
Rod Thread Length3/4"
Rod Thread Size1/2"-20
Single Acting/double ActingDouble Acting
Stroke21"
Temp. Range-20°F to +200°F
Tie Rod MaterialStainless Steel
Tube MaterialStainless Steel
TypeNFPA

Shipping Info:

Ship weight (kg) 6.84
Ship height (cm)15.24
Ship length (cm)91.44
Ship width (cm)15.24
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureCushion TypePrice
SPEEDAIRE 5PEK1 Air Cylinder 32.625 Inch Length Stanless Steel | AE6AYU 5PEK126"32 5/8"2"Stainless SteelNoClevis Bracket250 psiAdjustable€1,632.37
SPEEDAIRE 5XNU7 Air Cylinder 2 Inch Stroke Fixed Clevis | AE7FEP 5XNU72"8 5/8"2"Stainless SteelNoClevis Bracket250 psiAdjustable€1,198.05
SPEEDAIRE 5XNU8 Air Cylinder 2 Inch Bore 2-1/2 Inch Stroke | AE7FEQ 5XNU82 1/2"9 1/8"2"Stainless SteelNoClevis Bracket250 psiAdjustable€1,198.05
SPEEDAIRE 5XNV5 Air Cylinder 6 Inch Stroke Fixed Clevis | AE7FER 5XNV56"12 5/8"2"Stainless SteelNoClevis Bracket250 psiAdjustable€1,267.05
SPEEDAIRE 5XNV9 Air Cylinder 2 Inch Bore 8 Inch Stroke | AE7FET 5XNV98"14 5/8"2"Stainless SteelNoClevis Bracket250 psiAdjustable€1,267.05
SPEEDAIRE 5XNW3 Air Cylinder 2 Inch Bore 10 Inch Stroke | AE7FEU 5XNW310"16 5/8"2"Stainless SteelNoClevis Bracket250 psiAdjustable€1,369.43
SPEEDAIRE 5XNX1 Air Cylinder 20.625 Inch Length Stanless Steel | AE7FEV 5XNX114"20 5/8"2"Stainless SteelNoClevis Bracket250 psiAdjustable€1,429.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5XNY5 Air Cylinder 27.625 Inch Length Stainless Steel
€1,615.88 /unit