SPEEDAIRE 5XNC1 Air Cylinder, 6 Inch Bore Dia, 23 Inch Stroke, 1/2 Inch Npt Port Size | CU4BAN

SPEEDAIRE 5XNC1 Air Cylinder, 6 Inch Bore Dia, 23 Inch Stroke, 1/2 Inch Npt Port Size

Item: CU4BAN Model: 5XNC1
In Stock

Get it by Monday, Jun 16

€1,907.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Action TypeDouble Acting
Body MaterialSteel
Bore Dia.6"
ColorBlack
Cushion TypeAdjustable
Cylinder TypeNFPA
End Cap MaterialSteel
FeaturesAdjustable Air Cushion
Magnetic PistonNo
Max. Load7068 lbs.
Max. Pressure250 psi
MountingSide Tapped/Sleeve Nut
Overall Length31 1/4"
Piston MaterialSteel
Piston Rod MaterialSteel
Piston Rod Material FinishChrome Plated
Port Size1/2"
Port TypeNPT
Rod Dia.1 3/8"
Rod Thread Length1 5/8"
Rod Thread Size1"-14
Single Acting/double ActingDouble Acting
Stroke23"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialSteel
TypeNFPA

Shipping Info:

Ship weight (kg) 41.283
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorOverall HeightBody MaterialPiston MaterialEnd Cap MaterialSingle Acting/double ActingBore Dia.Cylinder TypePrice
SPEEDAIRE 3ATF9 Air Cylinder 2 Inch Stroke 2.56 Inch Length | AC8JMT 3ATF9Silver-Stainless SteelAluminum AlloyAluminumSingle Acting3/4"Compact€88.12
SPEEDAIRE 3ATJ7 Air Cylinder Double Acting 1.50 Inch Length | AC8JNH 3ATJ7Silver-Stainless SteelAluminumAluminumDouble Acting3"Compact€202.24
SPEEDAIRE 5TEK3 Air Cylinder 14.25" Length Stainless Steel | AE6KCD 5TEK3Silver-Stainless SteelAluminum AlloyStainless SteelDouble Acting2 1/2"NFPA€1,423.55
SPEEDAIRE 5VAU6 Air Cylindr Universal 12.375 Inch Length Steel | AE6URL 5VAU6Black-SteelSteelSteelDouble Acting2"NFPA€629.91
SPEEDAIRE 5VAU7 Air Cylindr Universal 12.875 Inch Length Steel | AE6URM 5VAU7Black-SteelSteelSteelDouble Acting2"NFPA€629.91
SPEEDAIRE 5VAU8 Air Cylindr Universal 13.875 Inch Length Steel | AE6URN 5VAU8Black-SteelSteelSteelDouble Acting2"NFPA€629.91
SPEEDAIRE 5VAU9 Air Cylindr Universal 14.375 Inch Length Steel | AE6URP 5VAU9Black-SteelSteelSteelDouble Acting2"NFPA€629.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5XNC1 Air Cylinder, 6 Inch Bore Dia, 23 Inch Stroke, 1/2 Inch Npt Port Size
€1,907.12 /unit