Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A4BT1800 Time Delay Fuse, 600V, 1800A, Class L | CH4URQ

MERSEN FERRAZ A4BT1800 Time Delay Fuse, 600V, 1800A, Class L

Item: CH4URQ Model: A4BT1800
In Stock : 5 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,050.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps1800A
Body MaterialGMG
Fuse ClassClass L
Fuse Dia.3 1/2"
Fuse Length10 3/4"
MountingBolted
Mounting TypeBolt
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 4.1355
Ship height (cm)9.68
Ship length (cm)30.48
Ship width (cm)9.53

Product Variants

ProductModelAmpsFuse Dia.Fuse LengthBody MaterialMountingSpeed TypeMounting TypeAc VoltagePrice
MERSEN FERRAZ A4BT1000 Time Delay Fuse, 600V, 1000A, Class L | CH4URG A4BT601 A4BT10001000A2 1/2"10 3/4"GMGBoltedTime DelayBolt600V AC-
RFQ
MERSEN FERRAZ A4BT1000-TA Time Delay Fuse, 600V, 1000A, Class L | CH4URH A4BT1000-TA1000A2 1/2"10 3/4"GMGBoltedTime DelayBolt600V AC-
RFQ
MERSEN FERRAZ A4BT1100 Time Delay Fuse, 600V, 1100A, Class L | CH4URJ A4BT650 A4BT11001100A2 1/2"10 3/4"GMGBoltedTime DelayBolt600V AC-
RFQ
MERSEN FERRAZ A4BT1200 Time Delay Fuse, 600V, 1200A, Class L | CH4URK A4BT700 A4BT12001200A2 1/2"10 3/4"GMGBoltedTime DelayBolt600V AC€694.54
MERSEN FERRAZ A4BT1400 Time Delay Fuse, 600V, 1400A, Class L | CH4URL A4BT14001400A3"10 3/4"GMGBoltedTime DelayBolt600V AC€821.26
MERSEN FERRAZ A4BT1400-TA Time Delay Fuse, 600V, 1400A, Class L | CH4URM A4BT1400-TA1400A3"10 3/4"GMGBoltedTime DelayBolt600V AC-
RFQ
MERSEN FERRAZ A4BT1500 Time Delay Fuse, 600V, 1500A, Class L | CH4URN A4BT15001500A3"10 3/4"GMGBoltedTime DelayBolt600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A4BT1800 Time Delay Fuse, 600V, 1800A, Class L
€1,050.46 /unit