Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5VNF6 Air Cylinder Double Acting 26.6875 Inch Length | AE6WQC

SPEEDAIRE 5VNF6 Air Cylinder Double Acting 26.6875 Inch Length

Item: AE6WQC Model: 5VNF6
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body FinishAnodized
Body MaterialAluminum
Body Material FinishSilver Plated
Bore Dia.1 1/8"
Cushion TypeHead And Cap
Cylinder ActionDouble Acting
Cylinder RepairRepairable
End Cap MaterialAluminum
FinishSilver
For Fluid TypeCompressed Air
Magnetic PistonMagnetic Piston
Max. Pressure150 psi
Mounting TypeBasic
Overall Length26.687"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Piston Rod Material FinishChrome Plated
Port Size1/8"
Rod Dia.3/8"
Rod Thread Length7/8"
Rod Thread Size3/8"-16
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke21"
System Of MeasurementInch
Tube MaterialAnodized Aluminum
TypeRound Body
Bore Diameter1 1/8"
Cylinder TypeRound Body
Maximum Operating Pressure150 psi
Maximum Operating Temperature165°F
Minimum Operating Temperature-10°F
Mounting StyleBasic
Nose Mount Thread Size3/4"-16
Overall Height26 11/16"
Piston Material FinishAnodized
Repairable CylinderRepairable
Rod Diameter3/8"
Stroke Length21"

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)3.3
Ship length (cm)68.58
Ship width (cm)3.3
HS code8412310080
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureSingle Acting/double ActingPrice
SPEEDAIRE 5VMH5 Air Cylinder 1-1/8 Inch Bore 1 Inch Stroke | AE6WFX 5VMH51"6.687"1 1/8"AluminumMagnetic PistonBasic150 psiDouble Acting€202.33
SPEEDAIRE 5VMH6 Air Cylinder 1-1/2 Inch Stroke 7.1875 Inch Length | AE6WFY 5VMH61 1/2"7.187"1 1/8"AluminumMagnetic PistonBasic150 psiDouble Acting€202.33
SPEEDAIRE 5VMH7 Air Cylinder 1-1/8 Inch Bore 2 Inch Stroke | AE6WFZ 5VMH72"7.687"1 1/8"AluminumMagnetic PistonBasic150 psiDouble Acting€202.33
SPEEDAIRE 5VMH8 Air Cylinder 2-1/2 Inch Stroke 8.1875 Inch Length | AE6WGA 5VMH82 1/2"8.187"1 1/8"AluminumMagnetic PistonBasic150 psiDouble Acting€202.33
SPEEDAIRE 5VMH9 Air Cylinder 1-1/8 Inch Bore 3 Inch Stroke | AE6WGB 5VMH93"8.687"1 1/8"AluminumMagnetic PistonBasic150 psiDouble Acting€202.33
SPEEDAIRE 5VMJ0 Air Cylinder 3-1/2 Inch Stroke 9.1875 Inch Length | AE6WGC 5VMJ03 1/2"9.187"1 1/8"AluminumMagnetic PistonBasic150 psiDouble Acting€202.33
SPEEDAIRE 5VMJ1 Air Cylinder 1-1/8 Inch Bore 4 Inch Stroke | AE6WGD 5VMJ14"9.687"1 1/8"AluminumMagnetic PistonBasic150 psiDouble Acting€202.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VNF6 Air Cylinder Double Acting 26.6875 Inch Length