Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5VMH8 Air Cylinder 2-1/2 Inch Stroke 8.1875 Inch Length | AE6WGA

SPEEDAIRE 5VMH8 Air Cylinder 2-1/2 Inch Stroke 8.1875 Inch Length

Item: AE6WGA Model: 5VMH8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€276.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body FinishAnodized
Body MaterialAluminum
Body Material FinishSilver Plated
Bore Dia.1 1/8"
ColorSilver
Cylinder ActionDouble Acting
Cylinder RepairRepairable
End Cap MaterialAluminum
FeaturesSwitch Ready
FinishSilver
For Fluid TypeCompressed Air
Magnetic PistonMagnetic Piston
Max. Pressure150 psi
Mounting TypeBasic
Overall Length8.187"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Piston Rod Material FinishChrome Plated
Pivot Hole Dia.1/4"
Port Size1/8"
Rod Dia.3/8"
Rod Thread Length7/8"
Rod Thread Size3/8"-16
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
Stroke2 1/2"
System Of MeasurementInch
Tube MaterialAnodized Aluminum
TypeRound Body
Bore Diameter1 1/8"
Cylinder TypeRound Body
Maximum Operating Pressure150 psi
Mounting StyleBasic
Overall Height8 3/16"
Repairable CylinderRepairable
Rod Diameter3/8"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.56
Ship length (cm)21.08
Ship width (cm)3.56
HS code8412310080
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureSingle Acting/double ActingPrice
SPEEDAIRE 5VMH5 Air Cylinder 1-1/8 Inch Bore 1 Inch Stroke | AE6WFX 5VMH51"6.687"1 1/8"AluminumMagnetic PistonBasic150 psiDouble Acting€202.33
SPEEDAIRE 5VMH6 Air Cylinder 1-1/2 Inch Stroke 7.1875 Inch Length | AE6WFY 5VMH61 1/2"7.187"1 1/8"AluminumMagnetic PistonBasic150 psiDouble Acting€202.33
SPEEDAIRE 5VMH7 Air Cylinder 1-1/8 Inch Bore 2 Inch Stroke | AE6WFZ 5VMH72"7.687"1 1/8"AluminumMagnetic PistonBasic150 psiDouble Acting€202.33
SPEEDAIRE 5VMH9 Air Cylinder 1-1/8 Inch Bore 3 Inch Stroke | AE6WGB 5VMH93"8.687"1 1/8"AluminumMagnetic PistonBasic150 psiDouble Acting€202.33
SPEEDAIRE 5VMJ0 Air Cylinder 3-1/2 Inch Stroke 9.1875 Inch Length | AE6WGC 5VMJ03 1/2"9.187"1 1/8"AluminumMagnetic PistonBasic150 psiDouble Acting€202.33
SPEEDAIRE 5VMJ1 Air Cylinder 1-1/8 Inch Bore 4 Inch Stroke | AE6WGD 5VMJ14"9.687"1 1/8"AluminumMagnetic PistonBasic150 psiDouble Acting€202.33
SPEEDAIRE 5VMJ2 Air Cylinder 1-1/8 Inch Bore 5 Inch Stroke | AE6WGE 5VMJ25"10.687"1 1/8"AluminumMagnetic PistonBasic150 psiDouble Acting€238.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VMH8 Air Cylinder 2-1/2 Inch Stroke 8.1875 Inch Length
€276.63 /unit