Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5VME5 Clevis Bracket For 80mm Bore Alum | AE6WEP

SPEEDAIRE 5VME5 Clevis Bracket For 80mm Bore Alum

Item: AE6WEP Model: 5VME5
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€74.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Mounting Hardware
Bore Dia.80 mm
Fits80mm
MaterialAluminum
Compatible With BrandSpeedAire
Fits Bore Diameter80 mm
Includes(2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin
Mount Hole Center-to-center Width50 mm
Mount TypeClevis
Overall Height36 mm
Overall Length95 mm
Overall Width95 mm

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)5.08
Ship length (cm)10.67
Ship width (cm)10.16
HS code7616995090
Country of OriginDE

Product Variants

ProductModelBore Dia.FitsOverall LengthMountingMaterialPrice
SPEEDAIRE 5VLY1 Clevis Bracket For 1-1/2 2 Bore | AE6WBX 5VLY11 1/2", 2", 2 1/2"--ClevisAluminum€59.83
SPEEDAIRE 5VME2 Clevis Bracket For 40mm Bore Alum | AE6WEL 5VME240 mm40mm--Aluminum€32.92
SPEEDAIRE 5VME3 Clevis Bracket For 50mm Bore Alum | AE6WEM 5VME350 mm50mm--Aluminum€51.38
SPEEDAIRE 5VME4 Clevis Bracket For 63mm Bore Alum | AE6WEN 5VME463 mm63mm--Aluminum€44.49
SPEEDAIRE 5VME6 Clevis Bracket For 100mm Bore Alum | AE6WEQ 5VME6100 mm100mm--Aluminum€73.17
SPEEDAIRE 5VME7 Clevis Bracket For 40mm Bore Alum | AE6WER 5VME740 mm40mm-Clevis BracketAluminum€32.19
SPEEDAIRE 5VME8 Clevis Bracket For 50mm Bore Alum | AE6WET 5VME850 mm50mm-Clevis BracketAluminum€51.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VME5 Clevis Bracket For 80mm Bore Alum
€74.59 /unit