Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5VME1 Foot Bracket For 100mm Bore Steel | AE6WEK

SPEEDAIRE 5VME1 Foot Bracket For 100mm Bore Steel

Item: AE6WEK Model: 5VME1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Mounting Hardware
Bore Dia.100 mm
Fits100mm
MaterialSteel
MountingFoot Bracket
Compatible With BrandSpeedAire
Fits Bore Diameter100 mm
Includes(4) Bolts
Mount Hole Center-to-center Width75 mm
Mount TypeFoot
Overall Height54 mm
Overall Length115 mm
Overall Width56 mm

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)7.62
HS code8302500000
Country of OriginIT

Product Variants

ProductModelBore Dia.FitsMaterialMountingPrice
SPEEDAIRE 5VMD7 Foot Bracket For 40mm Bore Steel | AE6WEF 5VMD740 mm40mmSteelFoot Bracket€29.26
SPEEDAIRE 5VMD8 Foot Bracket For 50mm Bore Steel | AE6WEG 5VMD850 mm50mmSteelFoot Bracket€27.40
SPEEDAIRE 5VMD9 Foot Bracket For 63mm Bore Steel | AE6WEH 5VMD963 mm63mmSteelFoot Bracket€36.11
SPEEDAIRE 5VME0 Foot Bracket For 80mm Bore Steel | AE6WEJ 5VME080 mm80mmSteelFoot Bracket€47.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VME1 Foot Bracket For 100mm Bore Steel
€57.70 /unit