SPEEDAIRE 5VCJ3 Air Cylinder Universal 19.25 Inch Length Steel | AE6UZQ

SPEEDAIRE 5VCJ3 Air Cylinder Universal 19.25 Inch Length Steel

Item: AE6UZQ Model: 5VCJ3
In Stock

Get it by Tuesday, Jun 10

€870.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialSteel
Bore Dia.3 1/4"
ColorBlack
Cushion TypeAdjustable
End Cap MaterialSteel
FinishBlack
Magnetic PistonNo
Max. Load2073 lbs.
Max. Pressure250 psi
Mounting TypeUniversal
Overall Length19 1/4"
Piston MaterialSteel
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.1"
Rod Thread Length1 1/8"
Rod Thread Size3/4"-16
Single Acting/double ActingDouble Acting
Stroke12 1/2"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialSteel
TypeNFPA

Shipping Info:

Ship weight (kg) 11.43
Ship height (cm)15.24
Ship length (cm)63.5
Ship width (cm)15.24
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeOverall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressureSingle Acting/double ActingPrice
SPEEDAIRE 5VAH1 Air Cylinder Universal 8.25 Inch Length Steel | AE6UNB 5VAH11 1/2"8 1/4"3 1/4"SteelNoUniversal250 psiDouble Acting€547.21
SPEEDAIRE 5VAH4 Air Cylinder Universal 10.25 Inch Length Steel | AE6UND 5VAH43 1/2"2 3/4"3 1/4"SteelNoUniversal250 psiDouble Acting€528.31
SPEEDAIRE 5VAH5 Air Cylinder Universal 11.25 Inch Length Steel | AE6UNE 5VAH54 1/2"11 1/4"3 1/4"SteelNoUniversal250 psiDouble Acting€528.31
SPEEDAIRE 5VCH2 Air Cylinder Universal 12.75 Inch Length Steel | AE6UZG 5VCH26"12 3/4"3 1/4"SteelNoUniversal250 psiDouble Acting€808.10
SPEEDAIRE 5VCH4 Air Cylinder Universal 13.75 Inch Length Steel | AE6UZH 5VCH47"13 3/4"3 1/4"SteelNoUniversal250 psiDouble Acting€808.10
SPEEDAIRE 5VCH6 Air Cylinder Universal 15.25 Inch Length Steel | AE6UZJ 5VCH68 1/2"15 1/4"3 1/4"SteelNoUniversal250 psiDouble Acting€808.10
SPEEDAIRE 5VCH7 Air Cylinder Universal 15.75 Inch Length Steel | AE6UZK 5VCH79"15 3/4"3 1/4"SteelNoUniversal250 psiDouble Acting€808.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VCJ3 Air Cylinder Universal 19.25 Inch Length Steel
€870.84 /unit