EATON IQ150TA5541 | BH4CTC

EATON IQ150TA5541 Transducer, 50 Hz, 5A, 24 to 48 VDC Power Supply

Item: BH4CTC Model: IQ150TA5541
In Stock

Get it by Thursday, Jun 12

€1,967.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Amps Sensor Input5A
Ansi % Revenue AccuracyC12.20 (0.5)
CommunicationsModbus RTU (RS - 485)
Frequency50 Hz
Height4.85"
I/o CapabilityKYZ output
InstrumentationCurrent & Voltage - 3 Phase Min, Max Neutral Current - yes(calculated) Watts Watt Demand Va demand Current & Voltage - Per Phase Wh --Net Current Demand 4 Quadrant Energy Demand Metering Frequency Wh --Positive & Negative Vah Varh Apparent Power Factor Va Vars
Length4.85"
LoggingMin/Max Log
Power Supply Voltage24-48V DC
TypeTransducer Only (no Display)
Warranty1 yr.
Width4.93"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)12.32
Ship length (cm)12.32
Ship width (cm)12.52
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON IQ150MA5112 | BH4CNY IQ150MA51124.85"€3,655.16
EATON IQ150MA5111 | BH4CPC IQ150MA51114.85"€2,433.95
EATON IQ150MA5540 | BH4CPD IQ150MA55404.85"€1,967.51
EATON IQ150MA5510 | BH4CPE IQ150MA55104.85"€1,967.51
EATON IQ150MA5140 | BH4CPF IQ150MA51404.85"€1,967.51
EATON IQ150MA5110 | BH4CPG IQ150MA51104.85"€1,967.51
EATON IQ150MA6110 | BH4CPH IQ150MA61104.85"€1,967.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ150TA5541 Transducer, 50 Hz, 5A, 24 to 48 VDC Power Supply
€1,967.51 /unit