Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5VC91 Desiccant Air Dryer, Iso Class 3, 1/2 Inch Npt, 25 Cfm, 200 PSI | CU4BVW

SPEEDAIRE 5VC91 Desiccant Air Dryer, Iso Class 3, 1/2 Inch Npt, 25 Cfm, 200 PSI

Item: CU4BVW Model: 5VC91
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,310.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Dryer
Air Inlet GenderFemale
Air Inlet Size1/2"
Air Inlet TypeNPT
Air Outlet GenderFemale
Air Outlet Size1/2"
Air Outlet TypeNPT
ApplicationDry Air, Paint Spray
Body MaterialAluminum
BowlRugged Metal
Bowl Capacity4 lbs.
Bowl MaterialMetal
Bracket Kit IncludedNo
Desiccant MaterialSilica Gel
Dew Point-40°F
Drain IncludedYes
Drain TypeAutomatic
Filter Element CompatibilityHF5-12-4DPL
Filter Rating15 µm
Filtered SubstanceDirt, Dust, Oil, Water
Filters IncludedNo
IncludesModular Connection Kit
Item - Desiccant DryersDesiccant Air Dryer
Length20"
Max. Ambient Temp.100°F
Max. Flow Rate25 CFM
Max. Flow Rate @ 100 Psi25 CFM
Max. Operating Pressure200 psi
Max. Operating Temp.125°F
Min. Operating Temp.35°F
Number Of Air Inlets1
Number Of Air Outlets1
Outside Dia.4 1/8"
Overall Height4"
Total Air Capacity11000 cu. ft.
Width4"
Housing MaterialAluminum
Maximum Flow Rate25 CFM
Maximum Operating Pressure200 psi
Outside Diameter4 1/8"
Overall Length20"
Overall Width4"
StandardsISO
Weight20 lbs.

Shipping Info:

Ship weight (kg) 5.67
Ship height (cm)10.16
Ship length (cm)50.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMax. Flow RateTotal Air CapacityBowl CapacityMax. Operating PressureMax. Operating Temp.Air Inlet SizeDesiccant MaterialApplicationPrice
SPEEDAIRE 53RG77 Desiccant Air Dryer, 2-Stage, Iso Class 2, 1/4 Inch Npt, 10 Cfm, 290 PSI | CU4BVT 53RG7710 CFM5000 cu. ft.3.5 lbs.290 psi176°F1/4"Molecular SieveCompressed Air Dryer€1,010.87
SPEEDAIRE 53RG74 Desiccant Air Dryer, Iso Class 2, 1/2 Inch Npt, 25 Cfm, 290 PSI | CU4BVU 53RG7425 CFM10000 cu. ft.5.5 lbs.290 psi176°F1/2"Molecular SieveCompressed Air Dryer€494.87
SPEEDAIRE 53RG73 Desiccant Air Dryer, Iso Class 2, 1/4 Inch Npt, 10 Cfm, 290 PSI | CU4BVV 53RG7310 CFM5000 cu. ft.3.5 lbs.290 psi176°F1/4"Molecular SieveCompressed Air Dryer€414.79
SPEEDAIRE 5VC92 Desiccant Air Dryer, Iso Class 3, 1/2 Inch Npt, 30 Cfm, 200 PSI | CU4BVX 5VC9230 CFM13800 cu. ft.6 lbs.200 psi125°F1/2"Silica GelDry Air, Paint Spray€2,456.97
SPEEDAIRE 5VC90 Desiccant Air Dryer, Iso Class 3, 1/4 Inch Npt, 10 Cfm, 200 PSI | CU4BVY 5VC9010 CFM4600 cu. ft.2 lbs.200 psi125°F1/4"Silica GelDry Air, Paint Spray€1,988.45
SPEEDAIRE 5VC89 Desiccant Air Dryer, Iso Class 3, 1/4 Inch Npt, 5 Cfm, 200 PSI | CU4BVZ 5VC895 CFM2300 cu. ft.1 lbs.200 psi125°F1/4"Silica GelPaint Spray€446.13
SPEEDAIRE 53RG76 Desiccant Air Dryer, 2-Stage, Iso Class 2, 1/4 Inch Npt, 5 Cfm, 290 PSI | CU4BWA 53RG765 CFM2500 cu. ft.2.5 lbs.290 psi176°F1/4"Molecular SieveCompressed Air Dryer€920.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VC91 Desiccant Air Dryer, Iso Class 3, 1/2 Inch Npt, 25 Cfm, 200 PSI
€2,310.43 /unit