Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5UZJ8 Air Cylinder 12-1/2 Inch Strok 19-1/4 Inch Length | AE6UBD

SPEEDAIRE 5UZJ8 Air Cylinder 12-1/2 Inch Strok 19-1/4 Inch Length

Item: AE6UBD Model: 5UZJ8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€689.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialAluminum
Bore Dia.3 1/4"
ColorBlack, Silver
Cushion TypeAdjustable
End Cap MaterialAluminum
FinishSilver And Black
Magnetic PistonNo
Max. Load2073 lbs.
Max. Pressure250 psi
Mounting TypeSide Tapped, Sleeve Nut
Overall Length19 1/4"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.1"
Rod Thread Length1 1/8"
Rod Thread Size3/4"-16
Single Acting/double ActingDouble Acting
Stroke12 1/2"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialAluminum
TypeNFPA

Shipping Info:

Ship weight (kg) 0.23
Ship height (cm)5.84
Ship length (cm)6.35
Ship width (cm)3.81
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeBody MaterialOverall LengthEnd Cap MaterialFinishTube MaterialPiston MaterialColorPrice
SPEEDAIRE 4MU44 Air Cylinder 3-1/4 Inch Bore 2 Inch Stroke | AD8UVR 4MU442"-8 3/4"SteelChrome PlatedSteelSteelBlack€436.33
SPEEDAIRE 4MU45 Air Cylinder 3-1/4 Inch Bore 4 Inch Stroke | AD8UVT 4MU454"-10 3/4"SteelChrome PlatedSteelSteelBlack€462.09
SPEEDAIRE 4MU46 Air Cylinder 3-1/4 Inch Bore 6 Inch Stroke | AD8UVU 4MU466"Steel12 3/4"SteelBlackSteelSteelBlack€487.79
SPEEDAIRE 5TEA3 Air Cylinder 4-1/2 Inch Stroke 11-1/4 Inch Length | AE6JZL 5TEA34 1/2"Aluminum11 1/4"AluminumSilver And BlackAluminumAluminumBlack, Silver€319.97
SPEEDAIRE 5TEA4 Air Cylinder 3-1/4 Inch Bore 5 Inch Stroke | AE6JZM 5TEA45"Aluminum11 3/4"AluminumSilver And BlackAluminumAluminumBlack, Silver€319.97
SPEEDAIRE 5UZJ7 Air Cylinder 12 Inch Stroke 18-3/4 Inch Length | AE6UBC 5UZJ712"Aluminum18 3/4"AluminumSilver And BlackAluminumAluminumBlack, Silver€487.71
SPEEDAIRE 5UZK0 Air Cylinder 13-1/2 Inch Strok 20-1/4 Inch Length | AE6UBF 5UZK013 1/2"Aluminum20 1/4"AluminumSilver And BlackAluminumAluminumBlack, Silver€672.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5UZJ8 Air Cylinder 12-1/2 Inch Strok 19-1/4 Inch Length
€689.79 /unit