KESON RR3M Measuring Wheel 1m 9999.9m | AD8PDW 4LGJ3

KESON RR3M Measuring Wheel 1m 9999.9m

Item: AD8PDW Model: RR3MCross Ref: 4LGJ3
In Stock

Get it by Friday, Jun 13

€72.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMeasuring Wheel
ApplicationAgriculture, Appraisals, Athletic Fields, Construction, Crime Scenes, Fencing, Golf Courses, Landscaping, Paving, Surveying, Telecommunication
Battery IncludedNo
Brake TypeNot Applicable
ColorOrange
Display Capacity5
Extended Handle Length23" , 38 3/4"
Features3 Piece Square Telescoping Aluminum Frame W/Pistol Grip Handle
FoldableNot Foldable
Folded LengthNot Applicable
FunctionAdd And Subtracts
FunctionsZero Reset
Handle Extended L38 3/4"
Handle MaterialPlastic
Handle TypePistol Grip
Height38 1/2"
Indoor/outdoorOutdoor
Length38 1/2"
MaterialPrecision Molded Abs
Measuring Range9999.9m
Measuring UnitsDia., m
Overall Height39"
Overall Width7"
Spoked Or Solid WheelSpoked
System Of MeasurementMetric
Tread MaterialRubber
TypeMechanical Measuring Wheel
Units Of MeasurementDecimeters, Meters
Use LocationOutdoor
Wheel Circumference1m
Wheel Dia.0.318m , 12 1/2"
Wheel TypeSpoked
Width6 1/2"
Batteries RequiredBatteries Not Required
Frame MaterialABS Plastic, Aluminum
Handle StyleFixed Handle
Measuring Distance (maximum)9999m
Number Of WheelsSingle Wheel
Wheel Diameter12 1/2"
Wheel Rim MaterialABS Plastic

Shipping Info:

Ship weight (kg) 1.8675
Ship height (cm)62.23
Ship length (cm)33.02
Ship width (cm)18.42
HS code9017800000
Country of OriginUS

Product Variants

ProductModelTypeWheel CircumferenceMeasuring UnitsHandle Extended LMeasuring RangeMaterialExtended Handle LengthFoldablePrice
KESON RR112 Measuring Wheel 1 Feet Spoked 10000 Feet | AC3LMM 2UJY4 RR112Spoked1 ft.ft., in.38"9999.9 ft.ABS38"Not Foldable€33.68
KESON RR182 Measuring Wheel Dual 1 Feet Solid 10000 Feet | AC3LMN 2UJY5 RR182Mechanical Measuring Wheel1 ft.ft., in.38"9999.9 ft.ABS42"Not Foldable€41.63
KESON RR30 Measuring Wheel 3 Feet Spoked 10000 Feet | AC3LMQ 2UJY7 RR30Spoked3 ft.ft., in.38 3/4"9999.9 ft.-23"Not Foldable€95.80
KESON MP201 Measuring Wheel Pro 2 Feet Solid 99 999 Feet | AC3LMR 2UJY8 MP201Mechanical Measuring Wheel2 ft.-42"99999 ft.Tubular Steel, Molded ABS42"Not Foldable€76.88
KESON MP301M Metric Measuring Wheel 1m Spoked 99 999m | AC3LMT 2UJY9 MP301MMechanical Measuring Wheel1mM42"99999mTubular Steel, Metal42"Foldable€123.08
KESON MP415 Measuring Wheel Pro 4 Feet Solid 99 999 Feet | AC3LMW 2UJZ3 MP415Mechanical Measuring Wheel4 ft.-42"99999 ft.Tubular Steel, Molded ABS42"Foldable€156.59
KESON RR10M Measuring Wheel 0.305m 9999.9m | AD8PDV 4LGJ2 RR10MMechanical Measuring Wheel0.305mDia., m38"9999.9mPrecision Molded Abs38"Not Foldable€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KESON RR3M Measuring Wheel 1m 9999.9m
€72.67 /unit