Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5TDY5 Air Cylinder 2 Inch Bore 1/2 Inch Stroke | AE6JWN

SPEEDAIRE 5TDY5 Air Cylinder 2 Inch Bore 1/2 Inch Stroke

Item: AE6JWN Model: 5TDY5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€306.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialAluminum
Bore Dia.2"
ColorBlack, Silver
End Cap MaterialAluminum
FinishSilver And Black
Magnetic PistonNo
Max. Load785 lbs.
Max. Pressure250 psi
Mounting TypeSide Tapped, Sleeve Nut
Overall Length5 7/8"
Piston MaterialAluminum
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Rod Dia.5/8"
Rod Thread Length3/4"
Rod Thread Size1/2"-20
Single Acting/double ActingDouble Acting
Stroke1/2"
Temp. Range-20°F to +200°F
Tie Rod MaterialSteel
Tube MaterialAluminum
TypeNFPA

Shipping Info:

Ship weight (kg) 1.37
Ship height (cm)7.62
Ship length (cm)24.13
Ship width (cm)7.62
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeBody MaterialMagnetic PistonOverall LengthEnd Cap MaterialFinishPiston MaterialColorPrice
SPEEDAIRE 4MU29 Air Cylinder 2 Inch Stroke 7.375 Inch Length | AD8UVA 4MU292"SteelNo7 3/8"SteelBlackSteelBlack€329.35
SPEEDAIRE 4MU31 Air Cylinder 4 Inch Stroke 9.375 Inch Length | AD8UVC 4MU314"-No9 3/8"SteelBlackSteelBlack€350.89
SPEEDAIRE 5TDY6 Air Cylinder 2 Inch Bore 1-1/2 Inch Stroke | AE6JWP 5TDY61 1/2"AluminumNo6 7/8"AluminumSilver And BlackAluminumBlack, Silver€216.61
SPEEDAIRE 5UYV7 Air Cylinder 2 Inch Bore 11 Inch Stroke | AE6TUJ 5UYV711"AluminumNo16 3/8"AluminumSilver And BlackAluminumBlack, Silver€336.18
SPEEDAIRE 5UYW0 Air Cylinder 12-1/2 Inch Strok 17.875 Inch Length | AE6TUM 5UYW012 1/2"AluminumNo17 7/8"AluminumSilver And BlackAluminumBlack, Silver€455.04
SPEEDAIRE 5UYW2 Air Cylinder 13-1/2 Inch Strok 18.875 Inch Length | AE6TUP 5UYW213 1/2"AluminumNo18 7/8"AluminumSilver And BlackAluminumBlack, Silver€463.56
SPEEDAIRE 5UYW3 Air Cylinder 2 Inch Bore 14 Inch Stroke | AE6TUQ 5UYW314"AluminumMagnetic Piston19 3/8"AluminumSilver And BlackAluminumBlack, Silver€336.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5TDY5 Air Cylinder 2 Inch Bore 1/2 Inch Stroke
€306.35 /unit