Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 55CP66 Air Hose, 1/2 Inch Hose Inside Dia, Orange, Brass 1/2 Inch Mnpt X Brass 1/2 Inch Mnpt | CU4BFN

SPEEDAIRE F5Z05030-50-11 Air Hose, 1/2 Inch Hose Inside Dia, Orange, Brass 1/2 Inch Mnpt X Brass 1/2 Inch Mnpt

Item: CU4BFN Model: F5Z05030-50-11Cross Ref: 55CP66
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€290.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Burst Pressure1200 psi
Hose ColorOrange
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialBrass
Hose Fitting A Size1/2"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialBrass
Hose Fitting B Size1/2"
Hose Fitting B TypeMNPT
Hose Inside Dia.1/2"
Hose Length50 ft.
Hose Outside Dia.0.812"
Hose Reinforcement MaterialFiber
Hose Strain ReliefNo
Hose Tube MaterialPVC
Max. Working Pressure @ 70 Deg. F300 psi
Temp. Range-40°F to +158°F
Max. Working Pressure @ 70 F300 psi
Safety Factor4:1
StandardsARPM

Shipping Info:

Ship weight (kg) 3.8475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE F5Z05030-50-11 Air Hose, 1/2 Inch Hose Inside Dia, Orange, Brass 1/2 Inch Mnpt X Brass 1/2 Inch Mnpt
€290.76 /unit