Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 105-0250047-NT-500 Tubing, High Purity Pfa, Clear, 5/32 Inch Id, 1/4 Inch OD, 500 Ft Length | CT7KVA

PARKER 105-0250047-NT-500 Tubing, High Purity Pfa, Clear, 5/32 Inch Id, 1/4 Inch OD, 500 Ft Length

Item: CT7KVA Model: 105-0250047-NT-500Cross Ref: 797EN9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,390.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationChemical, Air
AutoclavableYes
Bend Radius1/2"
Burst Pressure1360 psi
ClaritySemi Clear
ColorClear
Elongation280% to 400%
FeaturesChemically Inert To Nearly All Industrial Chemicals And Solvents, Heat Resistant Up To 500°F, Highest Molecular Weight Available, Low Coefficient Of Friction, Low Permeability, Non-Leaching, Nonflammable Materials, Withstands Corrosive Surfactants
Fitting CompatibilityCompression
FlexibilityFlexible
Flow ApplicationFlow Monitoring, Semiconductor
For EnvironmentChemical
For Fluid TypeGas
For LocationIndoor, Outdoor , Indoor/Outdoor
For Potable Water UseYes
HardnessShore D 55
Industry ApplicationFlow Monitoring, Life Science, Semiconductor
Inside Dia.0.156"
Length500 ft.
MaterialHigh Purity PFA
Material Trade NameNot Applicable
Max. Operating Pressure340 psi
Maximum Vacuum Pressure28 in. hg
Outside Dia.1/4"
Overall Length500 ft.
Peristaltic Pump CompatibleNo
Resistance PropertiesHeat Resistant
Stripe ColorNo Stripe
System Of MeasurementInch
Tensile Strength4500 psi
Tube FormCoil
Vacuum RatingVacuum Rated
Wall Thickness0.047"
Coil Weight14 lbs.
Inside Diameter5/32"
Maximum Operating Pressure340 psi
Outside Diameter1/4"
Standards21 CFR 177.1550, ASTM D3307, UL 94 V-0, USP CLASS VI COMPLIANT
Vacuum RatedVacuum Rated
Weight Per Foot0.028 lbs.-ft.

Shipping Info:

Ship weight (kg) 9.1035
Country of OriginUS

Product Variants

ProductModelMaterialMax. Operating PressureOverall LengthColorOutside Dia.Wall ThicknessInside Dia.Burst PressurePrice
PARKER 105-0500062-NT-50 Chemical-Resistant Pfa Tubing, High Purity Pfa, Clear, 3/8 Inch Id, 1/2 Inch OD | CT7KRH 105-0500062-NT-50High Purity PFA210 psi50 ft.Beige1/2"0.062"3/8"840 psi€847.21
PARKER 105-0250047-NT-50 Chemical-Resistant Pfa Tubing, High Purity Pfa, Clear, 5/32 Inch Id, 1/4 Inch OD | CT7KRJ 105-0250047-NT-50High Purity PFA340 psi50 ft.Beige1/4"0.047"0.156"1360 psi€341.74
PARKER 105-0750062-NT-50 Chemical-Resistant Pfa Tubing, High Purity Pfa, Clear, 5/8 Inch Id, 3/4 Inch OD | CT7KRK 105-0750062-NT-50High Purity PFA130 psi50 ft.Beige3/4"0.062"5/8"520 psi€1,289.56
PARKER 105-1000062-NT-50 Chemical-Resistant Pfa Tubing, High Purity Pfa, Clear, 7/8 Inch Id, 1 Inch OD | CT7KRL 105-1000062-NT-50High Purity PFA90 psi50 ft.Beige1"0.062"7/8"360 psi€1,900.43
PARKER 104-0188031-NT-50 Chemical-Resistant Pfa Tubing, Pfa, Clear, 1/8 Inch Id, 3/16 Inch OD, 50 Ft Length | CT7KRM 104-0188031-NT-50PFA320 psi50 ft.Beige0.188"0.031"1/8"1280 psi€175.17
PARKER 104-0500062-NT-50 Chemical-Resistant Pfa Tubing, Pfa, Clear, 3/8 Inch Id, 1/2 Inch OD, 50 Ft Length | CT7KRN 104-0500062-NT-50PFA210 psi50 ft.Beige1/2"0.062"3/8"840 psi€763.07
PARKER 104-0250047-NT-50 Chemical-Resistant Pfa Tubing, Pfa, Clear, 5/32 Inch Id, 1/4 Inch OD, 50 Ft Length | CT7KRP 104-0250047-NT-50PFA340 psi50 ft.Beige1/4"0.047"0.156"1360 psi€307.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 105-0250047-NT-500 Tubing, High Purity Pfa, Clear, 5/32 Inch Id, 1/4 Inch OD, 500 Ft Length
€4,390.70 /unit