Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4ZL93 Lubricator 1/2 In | AE2URU

SPEEDAIRE 4ZL93 Lubricator 1/2 In

Item: AE2URU Model: 4ZL93
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€110.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Air Line Lubricator
Adjustment MechanismScrewdriver
Adjustment TypeScrewdriver
Air Flow DirectionLeft To Right
Air Inlet GenderFemale
Air Outlet GenderFemale
Body MaterialAluminum
Bowl MaterialPlastic
Bowl Size7 oz.
Dome MaterialTransparent Nylon
Drain IncludedYes
Duty RatingIntermediate Duty
For Fluid TypeCompressed Air
For Substance TypeAir
Height8.81"
Includes(1) Oil Drop Controller
Lubricator Bowl Guard IncludedNo
Lubricator Bowl Guard MaterialIron
Lubricator TypeMicro Mist
Max. Flow Rate154 CFM
Max. Pressure150 psi
Max. Temp.125°F
Modular ConnectionNo Modular Connection
Npt1/2"
Number Of Air Inlets1
Number Of Air Outlets1
Oil Feed TypeMicromist
Overall Height8.81"
Overall Length2.89"
Overall Width3.15"
Pipe Runs50 ft.
Pipe Size1/2"
Seal MaterialRubber
Sight Dome IncludedYes
Sight Gauge IncludedYes
System LocationMain Line
Width3.15"
Adjustment Mechanism MaterialPE
Air Inlet Size1/2"
Air Inlet TypeNPT
Air Outlet Size1/2"
Air Outlet TypeNPT
Connection StyleMain Line
For Maximum Pipe Run50 ft.
Lubricator Bowl Capacity7 oz.
Maximum Flow Rate154 CFM
Maximum Operating Pressure150 psi
Weight0.82 Kg

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)22.38
Ship length (cm)8
Ship width (cm)7.94
HS code8479899899
Country of OriginCN

Product Variants

ProductModelLubricator TypeBowl MaterialMax. Flow RateBody MaterialOverall WidthOverall LengthBowl SizeOverall HeightPrice
SPEEDAIRE 4ZL56 Lubricator 1/8 In | AE2UQD 4ZL56Micro MistPlastic10 CFMZinc1.63"1.45"1 oz.5 3/25"€42.13
SPEEDAIRE 4ZL57 Lubricator 1/4 In | AE2UQE 4ZL57Micro MistPlastic14 CFMZinc1.63"1.45"1 oz.5 3/25"€67.01
SPEEDAIRE 4ZL64 Lubricator Mist 1/4 In | AE2UQM 4ZL64MistMetal51 CFMZinc1.98"1.91"2.2 oz.7.46"€53.71
SPEEDAIRE 4ZL65 Lubricator Mist 1/4 In | AE2UQN 4ZL65MistPlastic51 CFMZinc1.98"1.91"2.2 oz.7.46"€46.50
SPEEDAIRE 4ZL66 Lubricator Mist 3/8 In | AE2UQP 4ZL66MistMetal51 CFMZinc1.98"1.91"2.2 oz.7.46"€49.06
SPEEDAIRE 4ZL67 Lubricator Mist 3/8 In | AE2UQQ 4ZL67MistPlastic51 CFMZinc1.98"1.91"2.2 oz.7.46"€48.84
SPEEDAIRE 4ZL68 Lubricator 1/4 In | AE2UQR 4ZL68Micro MistMetal51 CFMZinc1.98"1.91"2.2 oz.7.46"€48.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4ZL93 Lubricator 1/2 In
€110.52 /unit