Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4ZL67 Lubricator Mist 3/8 In | AE2UQQ

SPEEDAIRE 4ZL67 Lubricator Mist 3/8 In

Item: AE2UQQ Model: 4ZL67
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Air Line Lubricator
Adjustment MechanismScrewdriver
Adjustment TypeScrewdriver
Air Flow DirectionLeft To Right
Air Inlet GenderFemale
Air Outlet GenderFemale
Body MaterialZinc
Bowl MaterialPlastic
Bowl Size2.2 oz.
Dome MaterialTransparent Nylon
Drain IncludedYes
Duty RatingLight Duty
For Fluid TypeCompressed Air
For Substance TypeAir
Height7.46"
Includes(1) Oil Drop Controller
Lubricator Bowl Guard IncludedNo
Lubricator Bowl Guard MaterialIron
Lubricator TypeMist
Max. Flow Rate51 CFM
Max. Pressure150 psi
Max. Temp.125°F
Modular ConnectionNo Modular Connection
Npt3/8"
Number Of Air Inlets1
Number Of Air Outlets1
Oil Feed TypeMist
Overall Height7.46"
Overall Length1.91"
Overall Width1.98"
Pipe Runs15 ft. to 20 ft.
Pipe Size3/8"
Seal MaterialRubber
Sight Dome IncludedYes
Sight Gauge IncludedYes
System LocationAir Line
Width1.98"
Adjustment Mechanism MaterialPE
Air Inlet Size3/8"
Air Inlet TypeNPT
Air Outlet Size3/8"
Air Outlet TypeNPT
Connection StyleAir Line
For Maximum Pipe Run20 ft.
Maximum Flow Rate50 CFM
Maximum Operating Pressure150 psi
Weight0.625 Kg

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)18.89
Ship length (cm)4.85
Ship width (cm)5.08
HS code8479899899
Country of OriginCN

Product Variants

ProductModelLubricator TypeBowl MaterialMax. Flow RateBody MaterialOverall WidthOverall LengthBowl SizeOverall HeightPrice
SPEEDAIRE 4ZL56 Lubricator 1/8 In | AE2UQD 4ZL56Micro MistPlastic10 CFMZinc1.63"1.45"1 oz.5 3/25"€42.13
SPEEDAIRE 4ZL57 Lubricator 1/4 In | AE2UQE 4ZL57Micro MistPlastic14 CFMZinc1.63"1.45"1 oz.5 3/25"€67.01
SPEEDAIRE 4ZL64 Lubricator Mist 1/4 In | AE2UQM 4ZL64MistMetal51 CFMZinc1.98"1.91"2.2 oz.7.46"€53.71
SPEEDAIRE 4ZL65 Lubricator Mist 1/4 In | AE2UQN 4ZL65MistPlastic51 CFMZinc1.98"1.91"2.2 oz.7.46"€46.50
SPEEDAIRE 4ZL66 Lubricator Mist 3/8 In | AE2UQP 4ZL66MistMetal51 CFMZinc1.98"1.91"2.2 oz.7.46"€49.06
SPEEDAIRE 4ZL68 Lubricator 1/4 In | AE2UQR 4ZL68Micro MistMetal51 CFMZinc1.98"1.91"2.2 oz.7.46"€48.39
SPEEDAIRE 4ZL69 Lubricator 1/4 In | AE2UQT 4ZL69Micro MistPlastic51 CFMZinc1.98"1.91"2.2 oz.7.46"€47.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4ZL67 Lubricator Mist 3/8 In
€60.51 /unit