Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4ZL81 Lubricator 3/8 In | AE2URF

SPEEDAIRE 4ZL81 Lubricator 3/8 In

Item: AE2URF Model: 4ZL81
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€81.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Air Line Lubricator
Adjustment MechanismScrewdriver
Adjustment TypeScrewdriver
Air Flow DirectionLeft To Right
Air Inlet GenderFemale
Air Outlet GenderFemale
Body MaterialAluminum
Bowl MaterialPlastic
Bowl Size3.5 oz.
Dome MaterialTransparent Nylon
Drain IncludedYes
Duty RatingIntermediate Duty
For Fluid TypeCompressed Air
For Substance TypeAir
Height8.02"
Includes(1) Oil Drop Controller
Lubricator Bowl Guard IncludedNo
Lubricator Bowl Guard MaterialIron
Lubricator TypeMicro Mist
Max. Flow Rate60 CFM
Max. Pressure150 psi
Max. Temp.125°F
Modular ConnectionNo Modular Connection
Npt3/8"
Number Of Air Inlets1
Number Of Air Outlets1
Oil Feed TypeMicromist
Overall Height8.02"
Overall Length2.45"
Overall Width2 17/25"
Pipe Runs50 ft.
Pipe Size3/8"
Seal MaterialRubber
Sight Dome IncludedYes
Sight Gauge IncludedYes
System LocationAir Line
Width2 17/25"
Adjustment Mechanism MaterialPE
Air Inlet Size3/8"
Air Inlet TypeNPT
Air Outlet Size3/8"
Air Outlet TypeNPT
Connection StyleAir Line
For Maximum Pipe Run50 ft.
Maximum Flow Rate75 CFM
Maximum Operating Pressure150 psi
Weight0.63 Kg

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)20.64
Ship length (cm)6.22
Ship width (cm)6.83
HS code8479899899
Country of OriginCN

Product Variants

ProductModelLubricator TypeBowl MaterialMax. Flow RateBody MaterialOverall WidthOverall LengthBowl SizeOverall HeightPrice
SPEEDAIRE 4ZL56 Lubricator 1/8 In | AE2UQD 4ZL56Micro MistPlastic10 CFMZinc1.63"1.45"1 oz.5 3/25"€42.13
SPEEDAIRE 4ZL57 Lubricator 1/4 In | AE2UQE 4ZL57Micro MistPlastic14 CFMZinc1.63"1.45"1 oz.5 3/25"€67.01
SPEEDAIRE 4ZL64 Lubricator Mist 1/4 In | AE2UQM 4ZL64MistMetal51 CFMZinc1.98"1.91"2.2 oz.7.46"€53.71
SPEEDAIRE 4ZL65 Lubricator Mist 1/4 In | AE2UQN 4ZL65MistPlastic51 CFMZinc1.98"1.91"2.2 oz.7.46"€46.50
SPEEDAIRE 4ZL66 Lubricator Mist 3/8 In | AE2UQP 4ZL66MistMetal51 CFMZinc1.98"1.91"2.2 oz.7.46"€49.06
SPEEDAIRE 4ZL67 Lubricator Mist 3/8 In | AE2UQQ 4ZL67MistPlastic51 CFMZinc1.98"1.91"2.2 oz.7.46"€48.84
SPEEDAIRE 4ZL68 Lubricator 1/4 In | AE2UQR 4ZL68Micro MistMetal51 CFMZinc1.98"1.91"2.2 oz.7.46"€48.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4ZL81 Lubricator 3/8 In
€81.59 /unit