Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPROVED VENDOR 4TT19 Push On Hose Barb 3/4 Inch Id | AD9NJP

SPEEDAIRE 4TT19 Push On Hose Barb 3/4 Inch Id

Item: AD9NJP Model: 4TT19
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush On Hose Fitting
Fitting StyleStraight Swivel
Hose Inside Dia.3/4"
MaterialBrass
Max. Working Pressure250 psi
Thread Size3/4"
Thread TypeFemale SAE
TypePush On Hose Fitting
Barb Size3/4"
Fitting MaterialBrass x Brass
Fitting MovementRigid
Fitting ShapeStraight
For Hose I.d.3/4"
Hex Head Size1 17/64"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeInverted Flare
Hose Fitting B GenderFemale
Hose Fitting B Size1 1/16"
Material GradeH59
Max. Working Pressure @ 70 F250 psi
ReusableYes

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)6.86
HS code7412200035
Country of OriginCN

Product Variants

ProductModelMaterialTypePrice
APPROVED VENDOR 4TT20 Push On Hose Barb 3/4 Inch Id | AD9NJQ 4TT20BrassPush On Hose Fitting€11.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4TT19 Push On Hose Barb 3/4 Inch Id
€16.87 /unit