Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4GPK7 Element Pre-filter 5 Microns 1300 Cfm | AD7VKG

SPEEDAIRE 4GPK7 Element Pre-filter 5 Microns 1300 Cfm

Item: AD7VKG Model: 4GPK7
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€528.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Filter Element
Filter Element MaterialMicroglass
Filter TypeParticulate
Flow Rate1300 CFM
For Removal OfParticles
For Substance TypeAir
Max. Temp.176°F
Media TypeNanopor Microglass
Media Type - Air TreatmentMicroglass
Microns5 µm
TypeCompressed Air
Compatible Grainger Part Number4GNW3, 4GPD5
Filter Rating5 ?m
Maximum Flow Rate1300 CFM
SeriesEF Series
StandardsISO 8573

Shipping Info:

Ship weight (kg) 1.908
Ship height (cm)57.15
Ship length (cm)17.02
Ship width (cm)17.78
HS code8421398015
Country of OriginTR

Product Variants

ProductModelMedia TypeFilter TypePrice
SPEEDAIRE 4GPD9 Element Pre-filter 5 Microns 15 Cfm | AD7VHA 4GPD9Nanopor MicroglassParticulate€62.13
SPEEDAIRE 4GPE4 Element Pre-filter 5 Microns 30 Cfm | AD7VHE 4GPE4Nanopor MicroglassParticulate€81.70
SPEEDAIRE 4GPE8 Element Pre-filter 5 Microns 58 Cfm | AD7VHJ 4GPE8Nanopor MicroglassParticulate€103.72
SPEEDAIRE 4GPF3 Element Pre-filter 5 Microns 88 Cfm | AD7VHN 4GPF3Nanopor MicroglassParticulate€114.60
SPEEDAIRE 4GPF7 Element Pre-filter 5 Microns 117 Cfm | AD7VHT 4GPF7Nanopor MicroglassParticulate€134.87
SPEEDAIRE 4GPG2 Element Pre-filter 5 Microns 147 Cfm | AD7VHX 4GPG2Nanopor MicroglassParticulate€165.87
SPEEDAIRE 4GPG6 Element Pre-filter 5 Microns 176 Cfm | AD7VJB 4GPG6Nanopor Microglass-€140.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4GPK7 Element Pre-filter 5 Microns 1300 Cfm
€528.00 /unit