Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4GPE4 Element Pre-filter 5 Microns 30 Cfm | AD7VHE

SPEEDAIRE 4GPE4 Element Pre-filter 5 Microns 30 Cfm

Item: AD7VHE Model: 4GPE4
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€98.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Filter Element
Filter Element MaterialMicroglass
Filter TypeParticulate
Flow Rate30 CFM
For Removal OfParticles
For Substance TypeAir
Max. Temp.176°F
Media TypeNanopor Microglass
Media Type - Air TreatmentMicroglass
Microns5 µm
TypeCompressed Air
Compatible Grainger Part Number35GN27, 35GN31, 4GNN9, 4GNX2
Filter Rating5 ?m
Maximum Flow Rate30 CFM
StandardsISO 8573

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.62
Ship length (cm)10.67
Ship width (cm)7.87
HS code8421398015
Country of OriginTR

Product Variants

ProductModelMedia TypeFilter TypePrice
SPEEDAIRE 4GPD9 Element Pre-filter 5 Microns 15 Cfm | AD7VHA 4GPD9Nanopor MicroglassParticulate€62.13
SPEEDAIRE 4GPE8 Element Pre-filter 5 Microns 58 Cfm | AD7VHJ 4GPE8Nanopor MicroglassParticulate€103.72
SPEEDAIRE 4GPF3 Element Pre-filter 5 Microns 88 Cfm | AD7VHN 4GPF3Nanopor MicroglassParticulate€114.60
SPEEDAIRE 4GPF7 Element Pre-filter 5 Microns 117 Cfm | AD7VHT 4GPF7Nanopor MicroglassParticulate€134.87
SPEEDAIRE 4GPG2 Element Pre-filter 5 Microns 147 Cfm | AD7VHX 4GPG2Nanopor MicroglassParticulate€165.87
SPEEDAIRE 4GPG6 Element Pre-filter 5 Microns 176 Cfm | AD7VJB 4GPG6Nanopor Microglass-€140.17
SPEEDAIRE 4GPH1 Element Pre-filter 5 Microns 294 Cfm | AD7VJF 4GPH1Nanopor MicroglassParticulate€157.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4GPE4 Element Pre-filter 5 Microns 30 Cfm
€98.04 /unit