Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4GNL7 Condensate Separator 1 1/2 Npt 525 Cfm | AD7VBU

SPEEDAIRE 4GNL7 Condensate Separator 1 1/2 Npt 525 Cfm

Item: AD7VBU Model: 4GNL7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€382.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Condensate Separator
Auto Drain Stock NumberIncluded
Diameter4 4/5"
Differential Pressure0.72 psi
Drain IncludedYes
Drain TypeAutomatic
Filtered SubstanceMoisture
Float TypeAutomatic
For Fluid TypeCompressed Air, Gas
For Substance TypeAir
Height13 1/5"
HousingAluminum
Housing MaterialAluminum
Max. Flow525 CFM
Max. Flow Rate @ 100 Psi350 CFM
Max. Pressure235 psi
Max. Temp.176°F
Npt Size1 1/2"
TypeAutomatic
Air Inlet Size1 1/2"
Air Inlet TypeNPT
Air Outlet Size1 1/2"
Air Outlet TypeNPT
Body MaterialAluminum
Maximum Flow @ 100 Psi350 CFM
Maximum Flow Rate549 CFM
Maximum Operating Pressure235 psi
Outside Diameter4 4/5"
Overall Depth13 3/16"
Overall Length5"
Weight4 lbs.

Shipping Info:

Ship weight (kg) 2.0925
Ship height (cm)12.95
Ship length (cm)34.54
Ship width (cm)12.45
HS code8421398090
Country of OriginTR

Product Details:

    • Auto Drain Stock Number (Included)
    • Float Type (Automatic)

Product Variants

ProductModelMax. FlowNpt SizeMax. PressureMax. Temp.Housing MaterialPrice
SPEEDAIRE 4GNL3 Condensate Separator 1/4 Inch Npt 22.5 Cfm | AD7VBP 4GNL322.5 CFM1/4"235 psi176°FAluminum€158.71
SPEEDAIRE 4GNL4 Condensate Separator 1/2 Inch Npt 90 Cfm | AD7VBQ 4GNL490 CFM1/2"235 psi176°FAluminum€215.38
SPEEDAIRE 4GNL5 Condensate Separator 3/4 Inch Npt 150 Cfm | AD7VBR 4GNL5150 CFM3/4"235 psi176°FAluminum€299.41
SPEEDAIRE 4GNL6 Condensate Separator 1 Inch Npt 262.5 Cfm | AD7VBT 4GNL6262.5 CFM1"235 psi176°FAluminum€281.74
SPEEDAIRE 4GNL8 Condensate Separator 2 Inch Npt 1050 Cfm | AD7VBV 4GNL81050 CFM2"235 psi176°FAluminum€660.42
SPEEDAIRE 4GNL9 Condensate Separator 3 Inch Npt 1950 Cfm | AD7VBW 4GNL91950 CFM3"235 psi176°FAluminum€1,182.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4GNL7 Condensate Separator 1 1/2 Npt 525 Cfm
€382.02 /unit