SPEEDAIRE 4GB45 Compressor Air 9 Hp | AD7RPR

SPEEDAIRE AS2-PH08-20G Compressor Air 9 Hp

Item: AD7RPR Model: AS2-PH08-20GCross Ref: 4GB45
In Stock

Get it by Monday, Jun 16

€2,889.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Gas Air Compressor
Avg. Pump Life2000 hrs.
Engine BrandHonda
Fnpt Outlet Size3/8"
Free Air Cfm @ 90 Psi18.3 CFM
Free Air Cfm @ Max. Pressure17.2 CFM
Hp9 hp
Lubrication TypeSplash Lubricated
Max. Pressure175 psi
Number Of Stages2
Overall Height39 1/2"
Overall Length26"
Overall Width26"
Pump Oil Capacity40.6 oz.
Pump Rpm985 RPM
StyleBarrel
Tank Size20 gal.
Tank TypeHorizontal
Average Pump Life2000 hrs.
Cylinder MaterialCast Iron
Engine Oil Capacity37 oz.
Engine Output Power9 hp
Engine Starter TypeRecoil
Free Air Flow Rate @ 90 Psi18.3 CFM
Free Air Flow Rate @ Maximum Pressure17.5 CFM
Fuel TypeGasoline
Includes(2) Gauges, Regulator
Maximum Operating Pressure175 psi
Maximum Speed864 RPM
Outlet GenderFemale
Outlet Size3/8"
Outlet TypeNPT
Sound LevelNot Rated
Start TypePull-Start
Weight337 lbs.

Shipping Info:

Ship weight (kg) 166.05
Ship height (cm)121.92
Ship length (cm)81.28
Ship width (cm)119.38
HS code8414801685
Country of OriginUS

Product Details:

    • Engine Oil Capacity (37 oz.)

Product Variants

ProductModelNumber Of StagesFree Air Cfm @ 90 PsiFree Air Cfm @ Max. PressureMax. PressureTank SizeAvg. Pump LifeOverall HeightOverall LengthPrice
SPEEDAIRE 1VN93 Compressor Air 6.5 Hp | AB3WPU AC1-PH55-08G19.6 CFM8.4 CFM125 psi8 gal.2000 hrs.26"18 1/2"€1,655.88
SPEEDAIRE 2YJ61 Gas Air Compressor 8.0 Hp 17.5 Cfm Max | AC4BYX AS2-PH08-08G218.3 CFM17.5 CFM175 psi8 gal.2000 hrs.31"26"€2,477.97
SPEEDAIRE 4B220 Compressor Air 5.5 Hp | AD6VVU 4B22019 CFM8.5 CFM110 psi20 gal.5000 hrs.31 1/4"19 3/4"€1,463.85
SPEEDAIRE 4B241 Compressor Air 5.5 Hp | AD6VVZ 4B24119 CFM8.5 CFM110 psi20 gal.5000 hrs.31 1/4"19 3/4"€1,653.80
SPEEDAIRE 4GB42 Compressor Air 4.0 Hp | AD7RPQ AC1-HH04-05G14.6 CFM4 CFM125 psi5 gal.2000 hrs.21 3/4"17 1/2"€1,201.39
SPEEDAIRE 4NB84 Compressor Air 6.5 Hp | AD8WHG AC1-PH65-30G113.9 CFM10.3 CFM125 psi30 gal.2000 hrs.40"27 1/2"€2,038.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE AS2-PH08-20G Compressor Air 9 Hp
€2,889.52 /unit