SPEEDAIRE 4B220 Compressor Air 5.5 Hp | AD6VVU

SPEEDAIRE 4B220 Compressor Air 5.5 Hp

Item: AD6VVU Model: 4B220
In Stock

Get it by Wednesday, Jun 11

€1,549.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Gas Air Compressor
Air Tank StyleHorizontal
Avg. Pump Life5000 hrs.
Dba @ 3 Feet90 dBA
Engine BrandBriggs
Free Air Cfm @ 90 Psi9 CFM
Free Air Cfm @ Max. Pressure8.5 CFM
Fuel TypeGasoline
Fuel Type - EngineGasoline
Hp5 1/2 hp
IncludesDrain, Full Metal Belt Guard, Oversized Semi-Pneumatic Wheels, Pressure Gauge, Safety Valve, Tank
Item - Air CompressorPortable Air Compressor
Lubrication TypeSplash Lubricated
Lubrication Type - Air CompressorSplash Lubricated
Max. Pressure110 psi
Number Of Stages1
Outlet GenderFemale
Overall Height31 1/4"
Overall Length19 3/4"
Overall Width19 3/4"
Pump Oil Capacity12 oz.
Pump Rpm1020 RPM
StyleBarrel
Tank Size20 gal.
Tank Style - Air CompressorHorizontal
Tank TypeHorizontal
Engine Oil Capacity21 oz.
Free Air Flow Rate @ Maximum Pressure9.1 CFM
Maximum Operating Pressure135 psi
Maximum Speed1020 RPM
Outlet TypeNPT
Sound Level90 dbA
Weight153 lbs.

Shipping Info:

Ship weight (kg) 71.1
Ship height (cm)79.38
Ship length (cm)50.17
Ship width (cm)50.17
HS code8414801685
Country of OriginUS

Product Details:

    • Engine Oil Capacity (21 oz.)

Product Variants

ProductModelNumber Of StagesFree Air Cfm @ 90 PsiFree Air Cfm @ Max. PressureMax. PressureTank SizeAvg. Pump LifeOverall HeightOverall LengthPrice
SPEEDAIRE 1VN93 Compressor Air 6.5 Hp | AB3WPU AC1-PH55-08G19.6 CFM8.4 CFM125 psi8 gal.2000 hrs.26"18 1/2"€1,655.88
SPEEDAIRE 2YJ61 Gas Air Compressor 8.0 Hp 17.5 Cfm Max | AC4BYX AS2-PH08-08G218.3 CFM17.5 CFM175 psi8 gal.2000 hrs.31"26"€2,477.97
SPEEDAIRE 4B241 Compressor Air 5.5 Hp | AD6VVZ 4B24119 CFM8.5 CFM110 psi20 gal.5000 hrs.31 1/4"19 3/4"€1,653.80
SPEEDAIRE 4GB42 Compressor Air 4.0 Hp | AD7RPQ AC1-HH04-05G14.6 CFM4 CFM125 psi5 gal.2000 hrs.21 3/4"17 1/2"€1,201.39
SPEEDAIRE 4GB45 Compressor Air 9 Hp | AD7RPR AS2-PH08-20G218.3 CFM17.2 CFM175 psi20 gal.2000 hrs.39 1/2"26"€2,691.22
SPEEDAIRE 4NB84 Compressor Air 6.5 Hp | AD8WHG AC1-PH65-30G113.9 CFM10.3 CFM125 psi30 gal.2000 hrs.40"27 1/2"€2,038.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4B220 Compressor Air 5.5 Hp
€1,549.96 /unit