Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 494R78 Snubber Hose, 3/8 Inch Hose Inside Dia, 36 Inch Hose Length, Orange, Brass x Brass | CU4EGC

SPEEDAIRE 494R78 Snubber Hose, 3/8 Inch Hose Inside Dia, 36 Inch Hose Length, Orange, Brass x Brass

Item: CU4EGC Model: 494R78
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSnubber Hose
Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
Coupled Assembly / BulkCoupled Assembly
For Media TypeAir, Lubricated Air, Water
Hose ColorOrange
Hose ConfigurationCoupled Assembly
Hose Cover MaterialTPE
Hose Fitting A GenderFemale
Hose Fitting A MaterialBrass
Hose Fitting A Size1/4"
Hose Fitting A TypeFNPSM
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose Fitting B Size1/4"
Hose Fitting B TypeMNPT Ball Swivel
Hose Inside Dia.3/8"
Hose Outside Dia.0.641"
Hose Tube MaterialTPE
Length36"
Max. Working Pressure @ 70 Deg. F300 psi
Pneumatic Hose ColorOrange
Safety Factor41 , 4:1
Swivel FittingYes
Swivel MaterialBrass
Temp. Range-40°F to +158°F
Hose Length36"
Max. Working Pressure @ 70 F300 psi
StandardsARPM CLASS B OIL RESISTANCE

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose Inside Dia.Temp. RangeSafety FactorHose Fitting A GenderHose Fitting A SizeHose Fitting A TypeHose Fitting B SizeHose Fitting B TypePrice
SPEEDAIRE 1AFG9 Snubber Hose 1/4 Id x 30 Inch Length 1/4 Npt | AA8UYC 1AFG91/4"-10°F to +150°F41-----€20.43
SPEEDAIRE 1AFJ1 Snubber Hose 3/8 Id x 30 Inch Length 1/4 Npt | AA8UYP 1AFJ13/8"-10°F to +150°F41-----€22.22
SPEEDAIRE 494R80 Snubber Hose, 1/2 Inch Hose Inside Dia, 24 Inch Hose Length, Orange, Brass x Brass | CU4EFY 494R801/2"-40°F to +158°F4:1Male3/8"Swivel MNPT3/8"MNPT€30.89
SPEEDAIRE 494R81 Snubber Hose, 1/2 Inch Hose Inside Dia, 4 ft Hose Length, Orange, Brass x Brass | CU4EFZ 494R811/2"-40°F to +158°F4:1Male3/8"Swivel MNPT3/8"MNPT€43.43
SPEEDAIRE 494R82 Snubber Hose, 1/2 Inch Hose Inside Dia, 5 ft Hose Length, Orange, Brass x Brass | CU4EGA 494R821/2"-40°F to +158°F4:1Male3/8"Swivel MNPT3/8"MNPT€48.47
SPEEDAIRE 494R77 Snubber Hose, 3/8 Inch Hose Inside Dia, 24 Inch Hose Length, Orange, Brass x Brass | CU4EGB 494R773/8"-40°F to +158°F4:1Female1/4"FNPSM1/4"MNPT Ball Swivel€50.96
SPEEDAIRE 494R79 Snubber Hose, 3/8 Inch Hose Inside Dia, 5 ft Hose Length, Orange, Brass x Brass | CU4EGD 494R793/8"-40°F to +158°F4:1Female1/4"FNPSM1/4"MNPT Ball Swivel€61.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 494R78 Snubber Hose, 3/8 Inch Hose Inside Dia, 36 Inch Hose Length, Orange, Brass x Brass
€70.78 /unit