SPEEDAIRE 435Y08 Refrigerated Air Dryer, Iso Class 5, 125 Cfm, 115V AC, 1 Inch Npt, 38 Deg F Dew Point | CU4DUL

SPEEDAIRE 435Y08 Refrigerated Air Dryer, Iso Class 5, 125 Cfm, 115V AC, 1 Inch Npt, 38 Deg F Dew Point

Item: CU4DUL Model: 435Y08
In Stock

Get it by Friday, Jun 13

€6,162.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Dryer
Air Inlet GenderFemale
Air Inlet Size1"
Air Inlet TypeNPT
Air Outlet Size1"
Air Outlet TypeNPT
Bracket KitNo
Bracket Kit IncludedNo
Dew Point38°F
Drain IncludedYes
Drain TypeElectronic
FeaturesDew Point Indicator, On/Off Switch
FinishPowder Coat
Full Load Amps7A
Heat Exchanger MaterialStainless Steel
IncludesElectronic Drain Valve, Power Cord
Input Voltage115V AC
Max. Air Compressor Hp30 hp
Max. Ambient Temp.110°F
Max. Flow125 CFM
Max. Inlet Pressure232 psi
Max. Inlet Temp.120°F
Mfr. SeriesHPRN
Overall Depth32"
Overall Height24"
Overall Width14"
Power0.68 kW
RefrigerantR-134A
Refrigeration Compressor (hp)3/4 hp
Full Load Current7A
Iso ClassClass 5
Maximum Air Compressor Horsepower30 hp
Maximum Ambient Temperature110°F
Maximum Flow125 CFM
Maximum Incoming Pressure232 psi
Maximum Inlet Temperature120°F
PhaseSingle
Refrigeration Compressor Horsepower0.75 hp
SeriesHPRN Series

Shipping Info:

Ship weight (kg) 61.65
Ship height (cm)60.96
Ship length (cm)81.28
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelMax. FlowInput VoltageAir Inlet SizeDew PointMax. Inlet Temp.PowerMax. Ambient Temp.Overall DepthPrice
SPEEDAIRE 53RG55 Refrigerated Air Dryer, Iso Class 4, 10 Cfm, 115V AC, 1/2 Inch Npt, 40 Deg F Dew Point | CU4DUA RNC-001010 CFM115V AC1/2"40°F122°F0.35 kW113°F18"€3,533.88
SPEEDAIRE 61HJ99 Refrigerated Air Dryer, Iso Class 4, 100 Cfm, 115V AC, 1 1/2 Inch Npt, 38 Deg F Dew Point | CU4DUB RNC-0100100 CFM115V AC1 1/2"38°F140°F1.035 kW122°F22"€7,993.00
SPEEDAIRE 61HK01 Refrigerated Air Dryer, Iso Class 4, 125 Cfm, 115V AC, 1 1/2 Inch Npt, 38 Deg F Dew Point | CU4DUC RNC-0125125 CFM115V AC1 1/2"38°F140°F1.293 kW122°F22"€9,788.37
SPEEDAIRE 53RG56 Refrigerated Air Dryer, Iso Class 4, 15 Cfm, 115V AC, 1/2 Inch Npt, 40 Deg F Dew Point | CU4DUD RNC-001515 CFM115V AC1/2"40°F122°F0.35 kW113°F18"€3,603.45
SPEEDAIRE 53RG57 Refrigerated Air Dryer, Iso Class 4, 25 Cfm, 115V AC, 1/2 Inch Npt, 40 Deg F Dew Point | CU4DUE RNC-002525 CFM115V AC1/2"40°F122°F0.42 kW113°F18"€3,686.93
SPEEDAIRE 53RG58 Refrigerated Air Dryer, Iso Class 4, 35 Cfm, 115V AC, 3/4 Inch Npt, 40 Deg F Dew Point | CU4DUF RNC-003535 CFM115V AC3/4"40°F122°F0.42 kW113°F18"€5,027.59
SPEEDAIRE 53RG59 Refrigerated Air Dryer, Iso Class 4, 50 Cfm, 115V AC, 3/4 Inch Npt, 40 Deg F Dew Point | CU4DUG RNC-005050 CFM115V AC3/4"40°F122°F0.67 kW113°F21"€5,597.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 435Y08 Refrigerated Air Dryer, Iso Class 5, 125 Cfm, 115V AC, 1 Inch Npt, 38 Deg F Dew Point
€6,162.67 /unit