SPEEDAIRE 61HJ99 Refrigerated Air Dryer, Iso Class 4, 100 Cfm, 115V AC, 1 1/2 Inch Npt, 38 Deg F Dew Point | CU4DUB

SPEEDAIRE RNC-0100 Refrigerated Air Dryer, Iso Class 4, 100 Cfm, 115V AC, 1 1/2 Inch Npt, 38 Deg F Dew Point

Item: CU4DUB Model: RNC-0100Cross Ref: 61HJ99
In Stock

Get it by Tuesday, Jun 10

€8,185.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Dryer
Air Inlet GenderFemale
Air Inlet Size1 1/2"
Air Inlet TypeNPT
Air Outlet GenderFemale
Air Outlet Size1 1/2"
Air Outlet TypeNPT
Bracket Kit IncludedNo
Cord Length6 ft.
Cycling TypeCycling
Dew Point38°F
Drain TypeAutomatic
Electrical Connection TypePlug
FeaturesDigital Dew Point Monitoring,, Energy-Saving Mode, Periodic Maintenance Interval Display
Filter IncludedYes
Filter Rating0.01 µm, 1 µm
Filter TypeCoalescing
Filtered SubstanceOil
FinishEpoxy Powder Coat
Heat Exchanger MaterialAluminum
Housing ColorGray
Housing MaterialSteel
Input Voltage115V AC
Iso Class4
Max. Ambient Temp.122°F
Max. Flow100 CFM
Max. Inlet Pressure230 psi
Max. Inlet Temp.140°F
Mfr. SeriesRNC Series
Min. Flow Rate10 CFM
Min. Operating Pressure50 psi
Min. Operating Temp.35°F
Number Of Air Inlets1
Number Of Air Outlets1
Overall Depth22"
Overall Height40"
Overall Width24"
Power1.035 kW
Pressure Drop1.6 psi
RefrigerantR-134A
Refrigeration Compressor (hp)1/2 hp
Voltage115V
PhaseSingle
StandardsUL
Weight192 lbs.

Shipping Info:

Ship weight (kg) 86.4
Ship height (cm)101.6
Ship length (cm)55.88
Ship width (cm)60.96
Country of OriginTR

Product Variants

ProductModelMax. FlowInput VoltageAir Inlet SizeDew PointMax. Inlet Temp.PowerMax. Ambient Temp.Overall DepthPrice
SPEEDAIRE 53RG55 Refrigerated Air Dryer, Iso Class 4, 10 Cfm, 115V AC, 1/2 Inch Npt, 40 Deg F Dew Point | CU4DUA RNC-001010 CFM115V AC1/2"40°F122°F0.35 kW113°F18"€3,533.88
SPEEDAIRE 61HK01 Refrigerated Air Dryer, Iso Class 4, 125 Cfm, 115V AC, 1 1/2 Inch Npt, 38 Deg F Dew Point | CU4DUC RNC-0125125 CFM115V AC1 1/2"38°F140°F1.293 kW122°F22"€9,788.37
SPEEDAIRE 53RG56 Refrigerated Air Dryer, Iso Class 4, 15 Cfm, 115V AC, 1/2 Inch Npt, 40 Deg F Dew Point | CU4DUD RNC-001515 CFM115V AC1/2"40°F122°F0.35 kW113°F18"€3,603.45
SPEEDAIRE 53RG57 Refrigerated Air Dryer, Iso Class 4, 25 Cfm, 115V AC, 1/2 Inch Npt, 40 Deg F Dew Point | CU4DUE RNC-002525 CFM115V AC1/2"40°F122°F0.42 kW113°F18"€3,686.93
SPEEDAIRE 53RG58 Refrigerated Air Dryer, Iso Class 4, 35 Cfm, 115V AC, 3/4 Inch Npt, 40 Deg F Dew Point | CU4DUF RNC-003535 CFM115V AC3/4"40°F122°F0.42 kW113°F18"€5,027.59
SPEEDAIRE 53RG59 Refrigerated Air Dryer, Iso Class 4, 50 Cfm, 115V AC, 3/4 Inch Npt, 40 Deg F Dew Point | CU4DUG RNC-005050 CFM115V AC3/4"40°F122°F0.67 kW113°F21"€5,597.20
SPEEDAIRE 61HJ97 Refrigerated Air Dryer, Iso Class 4, 60 Cfm, 115V AC, 3/4 Inch Npt, 38 Deg F Dew Point | CU4DUH RNC-006060 CFM115V AC3/4"38°F140°F0.761 kW122°F21"€5,828.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE RNC-0100 Refrigerated Air Dryer, Iso Class 4, 100 Cfm, 115V AC, 1 1/2 Inch Npt, 38 Deg F Dew Point
€8,185.15 /unit