Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 42PD01 Mounting Bracket, Green, 4 Mount Holes | CU4CAK

SPEEDAIRE 42PD01 Mounting Bracket, Green, 4 Mount Holes

Item: CU4CAK Model: 42PD01
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Base Motion TypeSwivel
Base Mount Width8"
Bracket MaterialSteel
ColorGreen
For Number Of Reels1
For Use With Grainger Item Number45UZ40, 45UZ41, 45UZ42, 45UZ43
For Use With Mfr. Model NumberGGSRHA-1316, GGSRWA-1908, GGSRWA-616, GGSRWA-922
Height5 1/2"
Includes(4) Anchor Bolts
Mount Base Height5 1/2"
Mount Hole Center-to-center Width4 7/8"
Mounting Hole Center To Center Height4"
Mounting Hole Dia.1/2"
Number Of Mounting Holes4
Overall Depth5 5/16"
Overall Height5 1/2"
Overall Width8.688"
Width8.688"
Mount Base Width8"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Width4 7/8"
Overall Dimensions5 5/16" D x 8 11/16" W x 5 1/2" H

Shipping Info:

Ship weight (kg) 3.3075
Ship height (cm)13.97
Ship length (cm)13.49
Ship width (cm)22.07
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 42PD01 Mounting Bracket, Green, 4 Mount Holes
€147.63 /unit