Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 42PC52 Roller Guide, Nylon, Green, Steel | CU4BZD

SPEEDAIRE 42PC52 Roller Guide, Nylon, Green, Steel

Item: CU4BZD Model: 42PC52
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Guide
Bracket ColorGreen
Bracket MaterialSteel
Depth5.688"
For Reel Diameter13.812"
For Reel Width7"
For Use With Grainger Item Number45UZ33
For Use With Mfr. Model NumberGGRA-916NF
Height1.688"
Hose Opening Height1"
Hose Opening Width2 5/8"
Overall Depth5 11/16"
Overall Height1 11/16"
Overall Width2 13/16"
Return LocationTop
Roller Bracket TypeRoller Bracket
Roller Dia.0.688"
Roller MaterialNylon
Roller Type4-Way
Width2.812"
For Reel SeriesRA NF Series
Overall Dimensions5 11/16" D x 2 13/16" W x 1 11/16" H
Roller Diameter11/16"

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)4.29
Ship length (cm)14.45
Ship width (cm)7.14
Country of OriginKR

Product Variants

ProductModelRoller MaterialDepthBracket MaterialReturn LocationRoller Bracket TypeFor Reel DiameterRoller TypeHeightPrice
SPEEDAIRE GGS_83092 Roller Guide Assembly | CU4BYD GGS_83092--------€9.09
SPEEDAIRE 6WA7475-4 Roller Guide, Nylon, Black, Steel | CU4BYE 6WA7475-4Nylon8.438"SteelMulti DirectionRoller Bracket8.438"4-Way5 1/8"€20.23
SPEEDAIRE 42PC60 Roller Guide, Nylon, Green, Steel | CU4BYF 42PC60Nylon9.938"SteelTopGuide Arm9.062"1-Way2 1/2"€16.46
SPEEDAIRE A109-4070 Roller Guide, Nylon, Green, Steel | CU4BYG A109-4070Nylon5.438"SteelTopRoller Bracket16.562"4-Way6.688"€46.89
SPEEDAIRE 42PC58 Roller Guide, Nylon, Green, Steel | CU4BYH 42PC58Nylon8.688"SteelTopRoller Bracket22.438"4-Way3.188"€39.83
SPEEDAIRE A109-4100 Roller Guide, Nylon, Green, Steel | CU4BYJ A109-4100Nylon4.438"SteelTopRoller Bracket12 5/8"4-Way1 3/4"€41.00
SPEEDAIRE 42PC54 Roller Guide, Nylon, Green, Steel | CU4BYK 42PC54Nylon5.688"SteelTopRoller Bracket13.812"4-Way1.688"€17.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 42PC52 Roller Guide, Nylon, Green, Steel
€23.48 /unit