Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MSCC-35-35-F Rigid Shaft Coupling Set Screw 35mm | AF9WWM 30VJ40

RULAND MANUFACTURING MSCC-35-35-F Rigid Shaft Coupling Set Screw 35mm

Item: AF9WWM Model: MSCC-35-35-FCross Ref: 30VJ40
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€233.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.35 mm
GradeGrade 1215
Keyway Width10 mm
MaterialLead Free Steel
Max. Rpm4000 RPM
Outside Dia.67 mm
Overall Length95 mm
TypeSet Screw, With Keyway
Bore Diameter 135 mm
Bore Diameter 235 mm
Bore TypeRound Keyed
Clearance Diameter67 mm
Coupling MaterialCarbon Steel
Coupling Outside Diameter67 mm
Keyway Depth 13.5 mm
Keyway Depth 23.5 mm
Keyway Width 110 mm
Keyway Width 210 mm
Maximum Bore Diameter35 mm
Maximum Speed4000 RPM
Rated Torque1100 N-m
Resistance PropertiesCorrosion Resistant
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeSet Screw
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 1.854
Ship height (cm)8.38
Ship length (cm)9.5
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthGradeBore Dia.TypeMax. RpmPrice
RULAND MANUFACTURING MSCC-10-10-F Rigid Shaft Coupling Set Screw 10mm | AF9WVX 30VJ26 MSCC-10-10-F45 mmGrade 121510 mmSet Screw, With Keyway4000 RPM€74.55
RULAND MANUFACTURING MSCC-10-10-SS Rigid Shaft Coupling Set Screw 10mm | AF9WVY 30VJ27 MSCC-10-10-SS45 mmGrade 30310 mmSet Screw, With Keyway4000 RPM€140.89
RULAND MANUFACTURING MSCC-12-12-F Rigid Shaft Coupling Set Screw 12mm | AF9WVZ 30VJ28 MSCC-12-12-F45 mmGrade 121512 mmSet Screw, With Keyway4000 RPM€73.76
RULAND MANUFACTURING MSCC-12-12-SS Rigid Shaft Coupling Set Screw 12mm | AF9WWA 30VJ29 MSCC-12-12-SS45 mmGrade 30312 mmSet Screw, With Keyway4000 RPM€140.89
RULAND MANUFACTURING MSCC-14-14-F Rigid Shaft Coupling Set Screw 14mm | AF9WWB 30VJ30 MSCC-14-14-F50 mmGrade 121514 mmSet Screw, With Keyway4000 RPM€83.86
RULAND MANUFACTURING MSCC-14-14-SS Rigid Shaft Coupling Set Screw 14mm | AF9WWC 30VJ31 MSCC-14-14-SS50 mmGrade 30314 mmSet Screw, With Keyway4000 RPM€193.02
RULAND MANUFACTURING MSCC-16-16-F Rigid Shaft Coupling Set Screw 16mm | AF9WWD 30VJ32 MSCC-16-16-F50 mmGrade 121516 mmSet Screw, With Keyway4000 RPM€86.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MSCC-35-35-F Rigid Shaft Coupling Set Screw 35mm
€233.49 /unit