SPEEDAIRE 3HDR1 Air Tank Staionary 200 Psi 30 Gallon Horizontal | AC9KWC

SPEEDAIRE 3HDR1 Air Tank Staionary 200 Psi 30 Gallon Horizontal

Item: AC9KWC Model: 3HDR1
In Stock

Get it by Monday, Jun 16

€789.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Tank
Asme TankYes
Capacity30 gal.
Diameter16"
Height20.46"
Length41 1/2"
MaterialSteel
Operating Pressure200 psi
TypeHorizontal , Stationary
Maximum Operating Pressure200 psi
Outside Diameter16"
Overall Height20.46"
Overall Length41.5"
Overall Width16"
StandardsASME U STAMP
Tank StyleHorizontal

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)51.97
Ship length (cm)105.41
Ship width (cm)40.64
HS code7311000090
Country of OriginUS

Product Variants

ProductModelCapacityOperating PressureHeightPrice
SPEEDAIRE 1TZY6 Air Tank Stationary 175 Psi 2 Gallon Horizontal | AB3LCJ 1TZY62 gal.175 psi8"€299.29
SPEEDAIRE 1TZY7 Air Tank Stationary 175 Psi 3 Gallon Horizontal | AB3LCK 1TZY73 gal.175 psi8"€322.91
SPEEDAIRE 1TZY8 Air Tank Stationary 175 Psi 6 Gallon Horizontal | AB3LCL 1TZY86 gal.175 psi12"€386.22
SPEEDAIRE 1TZY9 Air Tank Stationary 175 Psi 10 Gallon Horizontal | AB3LCM 1TZY910 gal.175 psi14"€446.43
SPEEDAIRE 1TZZ2 Air Tank Stationary 175 Psi 15 Gallon Horizontal | AB3LCN 1TZZ215 gal.175 psi14"€462.05
SPEEDAIRE 1TZZ3 Air Tank Stationary 175 Psi 20 Gallon Horizontal | AB3LCP 1TZZ320 gal.175 psi16"€583.81
SPEEDAIRE 1TZZ5 Air Tank Stationary 175 Psi 30 Gallon Horizontal | AB3LCQ 1TZZ530 gal.175 psi18"€736.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 3HDR1 Air Tank Staionary 200 Psi 30 Gallon Horizontal
€789.47 /unit