SPEEDAIRE 1TZZ2 Air Tank Stationary 175 Psi 15 Gallon Horizontal | AB3LCN

SPEEDAIRE 1TZZ2 Air Tank Stationary 175 Psi 15 Gallon Horizontal

Item: AB3LCN Model: 1TZZ2
In Stock

Get it by Tuesday, Jun 10

€403.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Tank
Asme TankYes
Capacity15 gal.
Diameter12"
Height14"
Length34"
MaterialSteel
Operating Pressure175 psi
TypeHorizontal , Stationary
Maximum Operating Pressure175 psi
Outside Diameter12"
Overall Height14"
Overall Length34"
Overall Width12"
StandardsASME U STAMP
Tank StyleHorizontal

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)35.56
Ship length (cm)86.36
Ship width (cm)30.48
HS code7311000090
Country of OriginUS

Product Variants

ProductModelCapacityOperating PressureHeightPrice
SPEEDAIRE 1TZY6 Air Tank Stationary 175 Psi 2 Gallon Horizontal | AB3LCJ 1TZY62 gal.175 psi8"€299.29
SPEEDAIRE 1TZY7 Air Tank Stationary 175 Psi 3 Gallon Horizontal | AB3LCK 1TZY73 gal.175 psi8"€322.91
SPEEDAIRE 1TZY8 Air Tank Stationary 175 Psi 6 Gallon Horizontal | AB3LCL 1TZY86 gal.175 psi12"€386.22
SPEEDAIRE 1TZY9 Air Tank Stationary 175 Psi 10 Gallon Horizontal | AB3LCM 1TZY910 gal.175 psi14"€446.43
SPEEDAIRE 1TZZ3 Air Tank Stationary 175 Psi 20 Gallon Horizontal | AB3LCP 1TZZ320 gal.175 psi16"€583.81
SPEEDAIRE 1TZZ5 Air Tank Stationary 175 Psi 30 Gallon Horizontal | AB3LCQ 1TZZ530 gal.175 psi18"€736.17
SPEEDAIRE 1TZZ6 Air Tank Stationary 200 Psi 30 Gallon Vertical | AB3LCR 1TZZ630 gal.200 psi40 1/2"€748.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 1TZZ2 Air Tank Stationary 175 Psi 15 Gallon Horizontal
€403.16 /unit