Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 3FFY1 Solenoid Air Control Valve 4-way 3-pos | AC9BGN

SPEEDAIRE 3FFY1 Solenoid Air Control Valve 4-way 3-pos

Item: AC9BGN Model: 3FFY1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€622.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Ambient Temp. Range+14°F to +145°F
Body StyleBase Mounted
Center PositionOpen
Coefficient Of Volume2.4
Electrical ConnectionPlug In
Iso ClassClass 5599-1
Nema ClassificationNEMA 4
Operational Pressure Range45 psi to 145 psi
Overall Height5"
Overall Length8 1/2"
Overall Width2"
Shifting TechnologyCeramic Plate
Vacuum Range145 psig
Actuator TypeDouble Solenoid
Electrical Connection TypePlug In
Flow Rate - Maximum2.4 CFM
Includes Solenoid CoilSolenoid Coil Not Included
Number Of Positions3
Number Of Ways4
Pilot TypeInternal Pilot
Product TypeSolenoid Air Control Valve
Return ActionSolenoid Return
StandardsANSI/(NFPA) T3.21.8
Vacuum RatingVacuum Operable

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)12.7
Ship length (cm)21.59
Ship width (cm)5.08
HS code8481809005
Country of OriginFR

Product Variants

ProductModelIso ClassCenter PositionOverall HeightOverall WidthOverall LengthVoltageCoefficient Of VolumeOperational Pressure RangePrice
SPEEDAIRE 3FFD5 Solenoid Air Control Valve 120vac | AC9BAX 3FFD5Class 15407-2Closed1 3/4"1"5"120V AC0.535 psi to 145 psi€341.44
SPEEDAIRE 3FFD6 Solenoid Air Control Valve 24vdc | AC9BAY 3FFD6Class 15407-2Closed1 3/4"1"5"24V DC0.535 psi to 145 psi€331.75
SPEEDAIRE 3FFD7 Solenoid Air Control Valve 120vac | AC9BAZ 3FFD7Class 15407-2Closed1 1/2"1"5"120V AC-35 psi to 145 psi€364.88
SPEEDAIRE 3FFD8 Solenoid Air Control Valve 24vdc | AC9BBA 3FFD8Class 15407-2Closed1 1/2"1"5"24V DC-35 psi to 145 psi€352.30
SPEEDAIRE 3FFD9 Solenoid Air Control Valve 120vac | AC9BBB 3FFD9Class 15407-2Open1 3/4"1"5"120V AC0.535 psi to 145 psi€339.70
SPEEDAIRE 3FFE1 Solenoid Air Control Valve 24vdc | AC9BBC 3FFE1Class 15407-2Open1 3/4"1"5"24V DC0.535 psi to 145 psi€331.75
SPEEDAIRE 3FFE2 Solenoid Air Control Valve 120vac | AC9BBD 3FFE2Class 15407-2Open1 1/2"1"5"120V AC-35 psi to 145 psi€359.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 3FFY1 Solenoid Air Control Valve 4-way 3-pos
€622.83 /unit