Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 3FFG6 Solenoid Air Control Valve 120vac | AC9BCA

SPEEDAIRE 3FFG6 Solenoid Air Control Valve 120vac

Item: AC9BCA Model: 3FFG6
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€342.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Actuator/returnSolenoid/Spring Air Assist
Ambient Temp. Range+5°F to +120°F
Body StyleBase Mounted
Coefficient Of Volume1.5
Iso ClassClass 5599-1
Nema ClassificationNEMA 4
Overall Height4 1/4"
Overall Length6 1/2"
Overall Width1 1/2"
Power Consumption4.1 VA
Pressure25 psi
Pressure Rating25 psi
Shifting TechnologyPacked Spool
Vacuum Range145 psig
Voltage120V AC
Actuator TypeSingle Solenoid
Body FeaturesSingle
Body MaterialAluminum
Coefficient Of Volume (cv)1.5
Electrical Connection TypeDIN Solenoid Connector
Flow Rate - Maximum37.5 CFM
For MediaAir
Includes Solenoid CoilSolenoid Coil Included
Inlet Port Connection TypeNPT
Nema Rating4
Number Of Ports5
Number Of Positions2
Number Of Ways4
Operating Pressure20 psi to 145 psi
Operating Pressure - Maximum145 psi
Operating Pressure - Minimum20 psi
Operating Temperature5°F to 120°F
Operating Temperature - Maximum120°F
Operating Temperature - Minimum5°F
OverrideNon-Locking
Pilot Port Connection TypeNPT
Pilot Pressure25 psi
Pilot TypeInternal Pilot
Poppet MaterialAluminum
Product TypeSolenoid Air Control Valve
Response Time28 ms
Return ActionSpring Return
SeriesISO Series
Spool MaterialAluminum
StandardsCE CERTIFIED, CSA CERTIFIED, CUS, MEET ISO 1179
Vacuum RatingNot Vacuum Operable
Valve TypeSpool
Ways & PositionsFour-Way, Two-Position

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)10.8
Ship length (cm)16.51
Ship width (cm)3.81
HS code8481200060
Country of OriginCN

Product Variants

ProductModelCoefficient Of VolumeBody StyleIso ClassOverall HeightOverall WidthOverall LengthVoltageOperational Pressure RangePrice
SPEEDAIRE 3FFD2 Solenoid Air Control Valve 24vdc | AC9BAU 3FFD20.55Base MountedClass 15407-21 3/4"1"5"24V DC30 psi to 145 psi€282.77
SPEEDAIRE 3FFD3 Solenoid Air Control Valve 120vac | AC9BAV 3FFD31.1Base MountedClass 15407-21 1/2"1"5"120V AC25 psi to 145 psi€315.03
SPEEDAIRE 3FFD4 Solenoid Air Control Valve 24vdc | AC9BAW 3FFD41.1Base MountedClass 15407-21 1/2"1"5"24V DC25 psi to 145 psi€299.78
SPEEDAIRE 3FFE8 Solenoid Air Control Valve 120vac | AC9BBK 3FFE80.55Base MountedClass 15407-21 3/4"1"5"120V AC30 psi to 145 psi€204.44
SPEEDAIRE 3FFE9 Solenoid Air Control Valve 24vdc | AC9BBL 3FFE90.55Base MountedClass 15407-21 3/4"1"5"24V DC30 psi to 145 psi€201.41
SPEEDAIRE 3FFF1 Solenoid Air Control Valve 120vac | AC9BBM 3FFF11.1Base MountedClass 15407-21 1/2"1"5"120V AC25 psi to 145 psi€213.98
SPEEDAIRE 3FFF2 Solenoid Air Control Valve 24vdc | AC9BBN 3FFF21.1Base MountedClass 15407-21 1/2"1"5"24V DC25 psi to 145 psi€204.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 3FFG6 Solenoid Air Control Valve 120vac
€342.96 /unit