Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 3FFD4 Solenoid Air Control Valve 24vdc | AC9BAW

SPEEDAIRE 3FFD4 Solenoid Air Control Valve 24vdc

Item: AC9BAW Model: 3FFD4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€365.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Ambient Temp. Range+5°F to +120°F
Body StyleBase Mounted
Coefficient Of Volume1.1
Electrical ConnectionPlug In
Iso ClassClass 15407-2
Nema ClassificationNEMA 4
Operational Pressure Range25 psi to 145 psi
Overall Height1 1/2"
Overall Length5"
Overall Width1"
Power Consumption1 W
Pressure20 psi
Pressure Rating20 psi
Shifting TechnologyPacked Spool
Vacuum Range145 psig
Voltage24V DC

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)2.54
HS code8481200060
Country of OriginHU

Product Variants

ProductModelCoefficient Of VolumeBody StyleIso ClassOverall HeightOverall WidthOverall LengthVoltageOperational Pressure RangePrice
SPEEDAIRE 3FFD2 Solenoid Air Control Valve 24vdc | AC9BAU 3FFD20.55Base MountedClass 15407-21 3/4"1"5"24V DC30 psi to 145 psi€282.77
SPEEDAIRE 3FFD3 Solenoid Air Control Valve 120vac | AC9BAV 3FFD31.1Base MountedClass 15407-21 1/2"1"5"120V AC25 psi to 145 psi€315.03
SPEEDAIRE 3FFE8 Solenoid Air Control Valve 120vac | AC9BBK 3FFE80.55Base MountedClass 15407-21 3/4"1"5"120V AC30 psi to 145 psi€204.44
SPEEDAIRE 3FFE9 Solenoid Air Control Valve 24vdc | AC9BBL 3FFE90.55Base MountedClass 15407-21 3/4"1"5"24V DC30 psi to 145 psi€201.41
SPEEDAIRE 3FFF1 Solenoid Air Control Valve 120vac | AC9BBM 3FFF11.1Base MountedClass 15407-21 1/2"1"5"120V AC25 psi to 145 psi€213.98
SPEEDAIRE 3FFF2 Solenoid Air Control Valve 24vdc | AC9BBN 3FFF21.1Base MountedClass 15407-21 1/2"1"5"24V DC25 psi to 145 psi€204.60
SPEEDAIRE 3FFF3 Solenoid Air Control Valve 120vac | AC9BBP 3FFF30.55Base MountedClass 15407-21 3/4"1"5"120V AC30 psi to 145 psi€290.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 3FFD4 Solenoid Air Control Valve 24vdc
€365.92 /unit