Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 3AAH8 Needle Scaler 2-5/8 Inch Stroke 10.0 Cfm | AC8GWX

SPEEDAIRE 3AAH8 Needle Scaler 2-5/8 Inch Stroke 10.0 Cfm

Item: AC8GWX Model: 3AAH8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€97.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Scaler
Accessory Free Tool ChangeYes
Air Inlet GenderFemale
Anti-vibration TechnologyNo
ApplicationPaint Removal, Rust Removal, Scale Removal, Weld Flux
Average Cfm @ 15 Sec. Run Time2 CFM
Blows Per Minute3000 BPM
Body StylePistol
Cfm @ Full Load10 CFM
Compatible Collar ShapeRound
Dust Sealed SwitchNo
DutyGeneral
Duty CycleGeneral Duty
Duty RatingMedium Duty
Exhaust LocationFront
For Use WithNeedles
Handle TypePistol Grip
Housing LockFixed Collar
Housing MaterialAluminium
IncludesHex Wrench, Needle Scaler
Kit Contents(1) Bare Tool
Lock-off SwitchNo
Lock-on SwitchNo
Min. Hose Size3/8"
Number Of Needles19
Overall Length14 1/2"
Power SourceAir Powered
Required Pressure90 psi
Scaler TypeNeedles
Shank ShapeRound
Speed SettingVariable Speed
Stroke Length2 5/8"
Throttle TypePush Button , Trigger
Air Consumption11 CFM
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
Air Pressure90 psi
Dust ManagementNone
Needle Length180 mm
Sound Level104 dbA
Tool Weight5.8 lbs.

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)6.35
Ship length (cm)43.18
Ship width (cm)19.05
HS code8467191000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 3AAH8 Needle Scaler 2-5/8 Inch Stroke 10.0 Cfm
€97.59 /unit