APOLLO 70LF20404HC Ball Valve, 3/4 Inch Soldered, 3/4 Inch Hose, Lf Bronze | BZ3UHP

APOLLO VALVES 70LF20404HC Ball Valve, Size 3/4 Inch, Soldered, Size 3/4 Inch Hose, Bronze

Item: BZ3UHP Model: 70LF20404HC
In Stock

Get it by Friday, Jun 13

€113.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeSolder x Hose Connector
D10.88
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Lead FreeYes
MaterialLead Free Bronze
Max. Operating Pressure600 psi
Medically CleanNo
Outer Pipe Dia. Connection 10.88"
Series70 Series Ball Valves
ShapeStraight
Size3/4"
Spindle MaterialBrass
Stem Extension2 1/4"
Surface ProtectionNone
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.7965
Ship height (cm)8.26
Ship length (cm)19.05
Ship width (cm)3.81
Country of OriginUS

Product Details:

    • Series: Lead Free Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizePort TypeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialPrice
APOLLO 70LF-203-HC Lead-free Bronze Ball Valve Solder 1/2 In | AD3MBU 40D907 70LF203HCSweat x Hose Cap1/2"FullBronze600 psi CWP150 psi WSPBrassRPTFE€69.66
APOLLO 70LF-204-HC Lead-free Bronze Ball Valve Solder 3/4 In | AD3MBV 40D908 70LF204HCSweat x Hose Cap3/4"StandardBronze600 psi CWP150 psi WSPBrassRPTFE€95.51
APOLLO 70LF20304HC Ball Valve, 1/2 Inch Soldered, 3/4 Inch Hose, Lf Bronze | BZ3UHM 70LF20304HCSolder-------€84.97
APOLLO 70LF20411HC Ball Valve, 3/4 Inch Soldered, 3/4 Inch Hose, Lf Bronze | CA2HYJ 70LF20411HCSolder-------€134.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70LF20404HC Ball Valve, Size 3/4 Inch, Soldered, Size 3/4 Inch Hose, Bronze
€113.91 /unit