Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 35GM65 Filter Mount Set for GX0010-038-YG 4x2x2 inch | AH4PPA

SPEEDAIRE 35GM65 Filter Mount Set for GX0010-038-YG 4x2x2 inch

Item: AH4PPA Model: 35GM65
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€293.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Wall Mount Set
Body MaterialSteel
FinishGalvanized
Length4"
MaterialSteel
Modular ConnectionModular Connection
TypeGeneral Purpose
Compatible Grainger Part Number35GK93, 35GK94, 35GK95, 35GK96, 35GK97, 35GK98, 35GK99, 35GL01, 35GL02, 35GL03, 35GL04, 35GL05, 35GL06, 35GL07, 35GL08, 35GL09, 35GL10, 35GL11, 35GL12, 35GL13, 35GL14, 35GL15, 35GL16, 35GL17, 35GL18, 35GL19, 35GL20, 35GL21, 35GL22, 35GL23, 35GL24, 35GL25, 35GL26, 35GL27, 35GL28, 35GL29, 35GL30, 35GL31, 35GL32, 35GL33, 35GL34, 35GL35, 35GL36, 35GL37, 35GL38, 35GL39, 35GL40, 35GL41, 35GL42, 35GL43, 35GL44, 35GL45, 35GL46, 35GL47, 35GL48, 35GL49, 35GN38, 35GN39, 35GN40, 35GN41, 35GN42, 35GN43, 35GN
Compatible Manufacturer Part NumberGX0010-038-Y-G
Compatible With SeriesGT, GX, MS
SeriesWMD Series

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.08
Country of OriginTR

Product Variants

ProductModelBody MaterialTypeMaterialFinishPrice
SPEEDAIRE 35GM64 Filter Mount Set for GX0010-038-XG 4x2x2 inch | AH4PNZ 35GM64SteelGeneral PurposeSteelGalvanized€194.63
SPEEDAIRE 35GM66 Filter Mount Set for GX0010-038-AG 4x2x2 inch | AH4PPB 35GM66-General PurposeSteelGalvanized€267.60
SPEEDAIRE 35GM67 Filter Mount Set for GX0010-050-PG 4x2x2 inch | AH4PPC 35GM67-General PurposeSteelGalvanized€261.47
SPEEDAIRE 35GM68 Filter Mount Set for GX0010-050-XG 4x2x2 inch | AH4PPD 35GM68-General PurposeSteelGalvanized€310.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 35GM65 Filter Mount Set for GX0010-038-YG 4x2x2 inch
€293.87 /unit