Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 35GM15 Element General Purpose Filter 92 Scfm | AG4XWV

SPEEDAIRE AE-075X Element General Purpose Filter 92 Scfm

Item: AG4XWV Model: AE-075XCross Ref: 35GM15
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€398.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElement
Flow Rate92 SCFM
Max. Temp.176°
Media TypeWrapped
Microns1 µm
TypeGeneral Purpose Filter
Compatible Grainger Part Number35GK94, 35GK98, 35GL03
Filter Element MaterialMicroglass
Filter Rating1 ?m
Filter TypeCoalescing
For Substance TypeAir
Maximum Flow Rate92 CFM
StandardsISO 8573

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)17.78
Ship length (cm)33.02
Ship width (cm)17.78
HS code9002208000

Product Variants

ProductModelMedia TypePrice
SPEEDAIRE 35GM12 Element General Purpose Filter 15 Scfm | AG4XWR AE-025XWrapped€140.23
SPEEDAIRE 35GM13 Element General Purpose Filter 31 Scfm | AG4XWT 35GM13Wrapped€150.09
SPEEDAIRE 35GM14 Element General Purpose Filter 61 Scfm | AG4XWU AE-050XWrapped€247.63
SPEEDAIRE 35GM16 Element General Purpose Filter 123 Scfm | AG4XWW 35GM16Wrapped€299.28
SPEEDAIRE 35GM17 Element General Purpose Filter 154 Scfm | AG4XWX AE-100XWrapped€313.79
SPEEDAIRE 35GM18 Element General Purpose Filter 185 Scfm | AG4XWY 35GM18Wrapped€335.14
SPEEDAIRE 35GM20 Element General Purpose Filter 370 Scfm | AG4XXA AE-150XWrapped€364.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE AE-075X Element General Purpose Filter 92 Scfm
€398.18 /unit