SPEARS VALVES 402-210UV | BU6PCC

SPEARS VALVES 402-210UV Reducer Tee, Socket x FPT, Schedule 40, 1-1/2 x 3/4 Size, PVC, UV Resistant

Item: BU6PCC Model: 402-210UV
In Stock

Get it by Friday, Jun 13

€31.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
JointTee - Reducing - PVC Beige UVR
O-ringSocket x Socket x FIPT
Size1 1/2" x 3/4"
TypePVC Beige Ultra Violet Resistant (UVR) SCH40 Fittings

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizePrice
SPEARS VALVES 402-101UV | BU6PAJ 402-101UV3/4" x 1/2"€7.88
RFQ
SPEARS VALVES 402-166UV | BU6PAT 402-166UV1 1/4" x 1/2"€21.20
RFQ
SPEARS VALVES 402-130UV | BU6PAX 402-130UV1" x 1/2"€9.90
RFQ
SPEARS VALVES 402-131UV | BU6PBB 402-131UV1" x 3/4"€13.31
RFQ
SPEARS VALVES 402-167UV | BU6PBH 402-167UV1 1/4" x 3/4"€21.20
RFQ
SPEARS VALVES 402-209UV | BU6PCB 402-209UV1 1/2" x 1/2"€23.70
RFQ
SPEARS VALVES 402-210UVBC | BU6PCH 402-210UVBC-€31.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 402-210UV Reducer Tee, Socket x FPT, Schedule 40, 1-1/2 x 3/4 Size, PVC, UV Resistant
€31.84 /unit